| 44394113 | 621-750-A | 12 | 50 | ポリエチレン管呼10、パイプ外径13mm | | |
|
| 44394122 | 621-750-B | 25 | 52 | ポリエチレン管呼20、SGP呼20、パイプ外径27~30mm | | |
|
| 44394131 | 621-750-C | 13 | 60 | ポリエチレン管呼13・16、VP管呼13・16、SGP呼15、パイプ外径17~22mm | | |
|
| 44394147 | 621-750-D | 22 | 70 | ポリエチレン管呼20、サヤ管呼22~28、VP管呼20・25、SGP呼20、パイプ外径25~34mm | | |
|
| 44394156 | 621-750-E | 13.5 | 80 | ポリエチレン管呼13・16、VP管呼13・16、SGP呼15、パイプ外径17~22mm | | |
|
| 44394165 | 621-750-F | 36 | 80 | VP管呼30、SGP呼32 | | |
|
| 44394174 | 621-750-G | 45 | 100 | VP管呼40、SGP呼40 | | |
|
| 44394183 | 621-750-H | 55 | 100 | VP管呼50、SGP呼50 | | |
|
| 44394192 | 621-750-J | 57 | 120 | VP管呼50、SGP呼50 | | |
|
| 53011639 | 621-750-K | 43 | 90 | VP管呼40、SGP呼40 | | |
|
| 53011648 | 621-750-L(偏芯タイプ) | 56 | 90 | VP管呼50、SGP呼50 | | |
|
| 53011657 | 621-750-M | 16 | 60 | パイプ外径18~24ミリ(遮断菅、サヤ菅) | | |
|