| 87182462 | PEK02F-106 | 2回路 | 36 | 160mm用(キャビネット深さ寸法) | | |
|
| 87182471 | PEK02F-146 | 2回路 | 76 | 200mm用(キャビネット深さ寸法) | | |
|
| 87182487 | PEK02F-196 | 2回路 | 126 | 250mm用(キャビネット深さ寸法) | | |
|
| 87182496 | PEK02F-236 | 2回路 | 166 | 300mm用(キャビネット深さ寸法) | | ¥16,960 | ¥10,980 | ¥12,078(税込) |
| |
|
| 87182505 | PEK03F-106 | 3回路 | 36 | 160mm用(キャビネット深さ寸法) | | |
|
| 87182514 | PEK03F-146 | 3回路 | 76 | 200mm用(キャビネット深さ寸法) | | |
|
| 87182523 | PEK03F-196 | 3回路 | 126 | 250mm用(キャビネット深さ寸法) | | ¥17,150 | ¥10,980 | ¥12,078(税込) |
| |
|
| 87182532 | PEK03F-236 | 3回路 | 166 | 300mm用(キャビネット深さ寸法) | | ¥19,000 | ¥12,980 | ¥14,278(税込) |
| |
|