| 01050175 | MDV925-24S | 25 | 2.20(PWMデューティ100%)/0.65(PWMデューティ0%) | 43(PWMデューティ100%)/14(PWMデューティ0%) | 92×92 | 105(PWMデューティ100%)/9.4(PWMデューティ0%) | | |
出荷予定:2026年3月4日 |
| 01050184 | MDV1238-24S | 38 | 6.35(PWMデューティ100%)/1.43(PWMデューティ20%) | 64(PWMデューティ100%)/33(PWMデューティ20%) | 120×120 | 360(PWMデューティ100%)/18(PWMデューティ20%) | | |
|
| 01050157 | MDV625-24S | 25 | 1.21(PWMデューティ100%)/0.36(PWMデューティ0%) | 49(PWMデューティ100%)/18(PWMデューティ0%) | 60×60 | 224(PWMデューティ100%)/20.2(PWMデューティ0%) | | | |
| 01050166 | MDV825-24S | 25 | 2.12(PWMデューティ100%)/0.50(PWMデューティ0%) | 52(PWMデューティ100%)/18(PWMデューティ0%) | 80×80 | 173(PWMデューティ100%)/10.3(PWMデューティ0%) | | | |