適合機種【ボッシュ】GBH2-26DE、GBH2-26DRE、GBH2-26DFR、GBH2-28DV、GBH2-28DFV、GHB3-28DRE、DBH4DFE、GBH4-32DFR、GBH18V-ECH、GBH36V-LI、GBH36V-LIN(H)、GBH36VF-LI、GBH36VF-LIN(H)、GAH500SE、PBH2100RE
【ヒルティ】TE7-A、TE7-C、TE16-C、TE16-M、TE30-M-AVR、TE35、TE40-AVR
【マキタ】HR200DRJSP、HR202DFRX、HR202DZK、HR242DRFX、HR242DZK、HR244DRMX、HR261DRDX、HR261DZK、HR262DRDX、HR262DWBX、HR262DZK、HR2432、HR2450、HR2450F、HR2470F、HR2611F、HR2811F、HR3000C、HK0500
【日立】DH18PH、DH24DVA、DH24PC3、DH24PF3、DH24PH、DH24PM、DH25DAL、DH28PC、DH28PCY、DH28PD、DH30PC2、DH36DAL、H25PV
【リョービ】ED-263VR
【マックス】PK-R241、PK-R261D、PK-R263
シャンク形状SDS-plus寸法(mm)Φ10×250全長(mm)250シャンク径(Φmm)10先端幅(mm)22内容量1本