| 42729925 | SQ1A41-5LO1-C3 | (5) DC24V | シリンダポート:(C3) Φ3.2ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42729934 | SQ1A41-5L1-C6-A | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42729943 | SQ1A41-5L1-C6-B | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42729952 | SQ1A41-5L1-C4-B | (5) DC24V | シリンダポート:(C4) Φ4ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42729968 | SQ1A41-5L1-C4-Q | (5) DC24V | シリンダポート:(C4) Φ4ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42729977 | SQ1A41-5LO1-C6-B-M | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42729986 | SQ1A41-5L1-C4-M | (5) DC24V | シリンダポート:(C4) Φ4ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42729995 | SQ1A41-5LOB1-C4 | (5) DC24V | シリンダポート:(C4) Φ4ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730004 | SQ1A41-5LOB1-C4-Q | (5) DC24V | シリンダポート:(C4) Φ4ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730013 | SQ1A41-5LOB1-C6-Q | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730022 | SQ1A41-5LO1-L6-MB | (5) DC24V | シリンダポート:(L6) Φ6用ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730038 | SQ1A41-5LB1-L4 | DC24 | Φ4用ワンタッチ管継手 | 4位置デュアル3ポート弁 | | |
|
| 42730047 | SQ1A41-5LOB1-C6-MB | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|