| 42730065 | SQ1A41N-5LO1-C6 | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730074 | SQ1A41N-5LO1-C4-Q | (5) DC24V | シリンダポート:(C4) Φ4ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730083 | SQ1A41N-5LO1-C6-Q | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730092 | SQ1A41N-5L1-C6-Q | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730108 | SQ1A41N-5LO1-L6 | (5) DC24V | シリンダポート:(L6) Φ6用ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730117 | SQ1A41N-5LO1-L6-Q | (5) DC24V | シリンダポート:(L6) Φ6用ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730126 | SQ1A41N-5LO1-N7-M-Q | (5) DC24V | シリンダポート:(N7) Φ1/4ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730135 | SQ1A41N-5LO1-C4-M-Q | (5) DC24V | シリンダポート:(C4) Φ4ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730144 | SQ1A41N-5LO1-C6-M-Q | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730153 | SQ1A41N-5LB1-C6 | DC24 | Φ6用ワンタッチ管継手 | 4位置デュアル3ポート弁 | | |
|
| 42730162 | SQ1A41N-5LB1-C4 | DC24 | Φ4用ワンタッチ管継手 | 4位置デュアル3ポート弁 | | |
|
| 42730178 | SQ1A41N-5LOB1-C4-Q | (5) DC24V | シリンダポート:(C4) Φ4ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730187 | SQ1A41N-5LOB1-C6-Q | (5) DC24V | シリンダポート:(C6) Φ6ワンタッチ管継手 | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730196 | SQ1A41N-5LB1-C6-Q | DC24 | Φ6用ワンタッチ管継手 | 4位置デュアル3ポート弁 | | |
|
| 42730205 | SQ1A41N-5LB1-C4-Q | DC24 | Φ4用ワンタッチ管継手 | 4位置デュアル3ポート弁 | | |
|
| 42730214 | SQ1A41N-5LOB1-L5 | (5) DC24V | シリンダポート:(L5) M5ねじ | (A) 4位置デュアル3ポート (N.C./N.C.) | | |
|
| 42730223 | SQ1A41N-5LB1-L5 | DC24 | M5 | 4位置デュアル3ポート弁 | | |
|
| 42730232 | SQ1A41N-5LB1-C6-M | DC24 | Φ6用ワンタッチ管継手 | 4位置デュアル3ポート弁 | | |
|