| 43554972 | VMG12BU-F02-01 | (F02)ねじ込み式-G1/4 | (01)おねじ付ノズル-Φ1-KN-R02-100 | | |
|
| 43554988 | VMG12BU-F03-03 | (F03)ねじ込み式-G3/8 | (03)おねじ付ノズル-Φ2-KN-R02-200 | | |
|
| 43554997 | VMG12BU-F03-02 | (F03)ねじ込み式-G3/8 | (02)おねじ付ノズル-Φ1.5-KN-R02-150 | | |
|
| 43555006 | VMG12BU-N03-03 | (N03)ねじ込み式-NPT3/8 | (03)おねじ付ノズル-Φ2-KN-R02-200 | | |
|
| 43555015 | VMG12BU-F03-21 | (F03)ねじ込み式-G3/8 | (21)おねじ付低騒音ノズル-Φ0.75×4-KNS-R02-075-4 | | |
|
| 43555024 | VMG12BU-F02-23 | (F02)ねじ込み式-G1/4 | (23)おねじ付低騒音ノズル-Φ1×4-KNS-R02-100-4 | | |
|
| 43555033 | VMG12BU-F02-21 | (F02)ねじ込み式-G1/4 | (21)おねじ付低騒音ノズル-Φ0.75×4-KNS-R02-075-4 | | |
|
| 43555042 | VMG12BU-H06-04 | (H06)ミリサイズワンタッチ継手式-KQ2H06-02S | (04)おねじ付ノズル-Φ2.5-KN-R02-250 | | |
|
| 43555058 | VMG12BU-N03-24 | (N03)ねじ込み式-NPT3/8 | (24)おねじ付低騒音ノズル-Φ1.1×8-KNS-R02-110-8 | | |
|
| 43555067 | VMG12BU-F03-24 | (F03)ねじ込み式-G3/8 | (24)おねじ付低騒音ノズル-Φ1.1×8-KNS-R02-110-8 | | |
|
| 43555076 | VMG12BU-F02-24 | (F02)ねじ込み式-G1/4 | (24)おねじ付低騒音ノズル-Φ1.1×8-KNS-R02-110-8 | | |
|
| 43555085 | VMG12BU-02-03-C | (02)ねじ込み式-Rc1/4 | (03)おねじ付ノズル-Φ2-KN-R02-200 | | |
|
| 43555094 | VMG12BU-02-01-C | (02)ねじ込み式-Rc1/4 | (01)おねじ付ノズル-Φ1-KN-R02-100 | | |
|
| 43555103 | VMG12BU-02-04-C | (02)ねじ込み式-Rc1/4 | (04)おねじ付ノズル-Φ2.5-KN-R02-250 | | |
|
| 43555112 | VMG12BU-H10-02 | (H10)ミリサイズワンタッチ継手式-KQ2H10-02S | (02)おねじ付ノズル-Φ1.5-KN-R02-150 | | |
|
| 43555128 | VMG12BU-02-05 | (02)ねじ込み式-Rc1/4 | (05)おねじ付ノズル-Φ3-VMG1-R02-300 | | |
|
| 43555137 | VMG12BU-02-07 | (02)ねじ込み式-Rc1/4 | (07)おねじ付ノズル-Φ4-VMG1-R02-400 | | |
|
| 43555146 | VMG12BU-02-02-CF | (02)ねじ込み式-Rc1/4 | (02)おねじ付ノズル-Φ1.5-KN-R02-150 | | |
|
| 43555155 | VMG12BU-02-03-CF | (02)ねじ込み式-Rc1/4 | (03)おねじ付ノズル-Φ2-KN-R02-200 | | |
|
| 43555164 | VMG12BU-03-37 | (03)ねじ込み式-Rc3/8 | (37)Φ6銅管ロングノズル-150mm-Φ1.5-VMG1-06-150-150 | | |
|
| 43555173 | VMG12BU-F02-36 | (F02)ねじ込み式-G1/4 | (36)Φ6銅管ロングノズル-100mm-Φ2-VMG1-06-200-100 | | |
|
| 43555182 | VMG12BU-F03-32 | (F03)ねじ込み式-G3/8 | (32)Φ6銅管ロングノズル-300mm-Φ2-VMG1-06-200-300 | | |
|
| 43555198 | VMG12BU-03-38 | (03)ねじ込み式-Rc3/8 | (38)Φ6銅管ロングノズル-150mm-Φ2-VMG1-06-200-150 | | |
|
| 43555207 | VMG12BU-03-36 | (03)ねじ込み式-Rc3/8 | (36)Φ6銅管ロングノズル-100mm-Φ2-VMG1-06-200-100 | | |
|
| 43555216 | VMG12BU-02-38 | (02)ねじ込み式-Rc1/4 | (38)Φ6銅管ロングノズル-150mm-Φ2-VMG1-06-200-150 | | |
|
| 43555225 | VMG12BU-H06-21 | (H06)ミリサイズワンタッチ継手式-KQ2H06-02S | (21)おねじ付低騒音ノズル-Φ0.75×4-KNS-R02-075-4 | | |
|
| 43555234 | VMG12BU-12-04-C | (12)Sカプラープラグ式-KK130P-02MS | (04)おねじ付ノズル-Φ2.5-KN-R02-250 | | |
|
| 43555243 | VMG12BU-11-04-C | (11)Sカプラープラグ式-KK4P-02MS | (04)おねじ付ノズル-Φ2.5-KN-R02-250 | | |
|
| 43555252 | VMG12BU-12-07 | (12)Sカプラープラグ式-KK130P-02MS | (07)おねじ付ノズル-Φ4-VMG1-R02-400 | | |
|
| 43555268 | VMG12BU-12-06 | (12)Sカプラープラグ式-KK130P-02MS | (06)おねじ付ノズル-Φ3.5-VMG1-R02-350 | | |
|
| 43555277 | VMG12BU-H06-22 | (H06)ミリサイズワンタッチ継手式-KQ2H06-02S | (22)おねじ付低騒音ノズル-Φ0.9×8-KNS-R02-090-8 | | |
|
| 43555286 | VMG12BU-H06-03-C | (H06)ミリサイズワンタッチ継手式-KQ2H06-02S | (03)おねじ付ノズル-Φ2-KN-R02-200 | | |
|
| 43555295 | VMG12BU-H06-05 | (H06)ミリサイズワンタッチ継手式-KQ2H06-02S | (05)おねじ付ノズル-Φ3-VMG1-R02-300 | | |
|
| 43555304 | VMG12BU-H08-22 | (H08)ミリサイズワンタッチ継手式-KQ2H08-02S | (22)おねじ付低騒音ノズル-Φ0.9×8-KNS-R02-090-8 | | |
|
| 43555313 | VMG12BU-12-38 | (12)Sカプラープラグ式-KK130P-02MS | (38)Φ6銅管ロングノズル-150mm-Φ2-VMG1-06-200-150 | | |
|
| 43555322 | VMG12BU-12-36 | (12)Sカプラープラグ式-KK130P-02MS | (36)Φ6銅管ロングノズル-100mm-Φ2-VMG1-06-200-100 | | |
|
| 43555338 | VMG12BU-11-36 | (11)Sカプラープラグ式-KK4P-02MS | (36)Φ6銅管ロングノズル-100mm-Φ2-VMG1-06-200-100 | | |
|
| 43555347 | VMG12BU-H10-22 | (H10)ミリサイズワンタッチ継手式-KQ2H10-02S | (22)おねじ付低騒音ノズル-Φ0.9×8-KNS-R02-090-8 | | |
|
| 43555356 | VMG12BU-02-05-C | (02)ねじ込み式-Rc1/4 | (05)おねじ付ノズル-Φ3-VMG1-R02-300 | | |
|
| 43555365 | VMG12BU-03-07-C | (03)ねじ込み式-Rc3/8 | (07)おねじ付ノズル-Φ4-VMG1-R02-400 | | |
|
| 43555374 | VMG12BU-H06-35 | (H06)ミリサイズワンタッチ継手式-KQ2H06-02S | (35)Φ6銅管ロングノズル-100mm-Φ1.5-VMG1-06-150-100 | | |
|
| 43555383 | VMG12BU-H06-38 | (H06)ミリサイズワンタッチ継手式-KQ2H06-02S | (38)Φ6銅管ロングノズル-150mm-Φ2-VMG1-06-200-150 | | |
|
| 43555392 | VMG12BU-H08-38 | (H08)ミリサイズワンタッチ継手式-KQ2H08-02S | (38)Φ6銅管ロングノズル-150mm-Φ2-VMG1-06-200-150 | | |
|
| 43555408 | VMG12BU-H08-36 | (H08)ミリサイズワンタッチ継手式-KQ2H08-02S | (36)Φ6銅管ロングノズル-100mm-Φ2-VMG1-06-200-100 | | |
|
| 43555417 | VMG12BU-02-07-CF | (02)ねじ込み式-Rc1/4 | (07)おねじ付ノズル-Φ4-VMG1-R02-400 | | |
|
| 43555426 | VMG12BU-F02-32-C | (F02)ねじ込み式-G1/4 | (32)Φ6銅管ロングノズル-300mm-Φ2-VMG1-06-200-300 | | |
|
| 43555435 | VMG12BU-02-36-C | (02)ねじ込み式-Rc1/4 | (36)Φ6銅管ロングノズル-100mm-Φ2-VMG1-06-200-100 | | |
|
| 43555444 | VMG12BU-02-38-C | (02)ねじ込み式-Rc1/4 | (38)Φ6銅管ロングノズル-150mm-Φ2-VMG1-06-200-150 | | |
|
| 43555453 | VMG12BU-03-31-C | (03)ねじ込み式-Rc3/8 | (31)Φ6銅管ロングノズル-300mm-Φ1.5-VMG1-06-150-300 | | |
|
| 43555462 | VMG12BU-03-32-C | (03)ねじ込み式-Rc3/8 | (32)Φ6銅管ロングノズル-300mm-Φ2-VMG1-06-200-300 | | |
|