セット内容液量計(円錐型30mL)(1-2072-03)×1
液量計(円錐型100mL)(1-2072-05)×1
赤液棒状温度計(1-610-14)×1
湯煎器(1-1516-02)×1
メスシリンダー(100mL)(1-8561-06)×1
軟膏板(0-2716-01)×1
磁製乳鉢(乳棒付き)(6-549-03)×1
ビーカー(500mL)(6-214-06)×1
軟膏ヘラ(金属製)(6-528-04)×1
軟膏ヘラ(アクリル製)(8-1436-01)×1
薬匙(金属製)(6-522-01)×1
薬匙(プラスチック製)(6-527-04)×1
メスピペット(0.2mL)(1-8569-02)×1
ロート(5-1017-03)×1
局方ふるい(8-6077-01)×1