| 42560498 | NW-B507-Y | B5 | 本文:上質紙・70g/m2・A罫(7mm)・30行・50枚 、表紙:透明PPシート0.6mm厚 | 230 | 182×257×5.8 | 30 | | |
|
| 42560507 | NW-B507-B | B5 | 本文:上質紙・70g/m2・A罫(7mm)・30行・50枚 、表紙:透明PPシート0.6mm厚 | 230 | 182×257×5.8 | 30 | | |
|
| 42560516 | NW-B507-V | B5 | 本文:上質紙・70g/m2・A罫(7mm)・30行・50枚 、表紙:透明PPシート0.6mm厚 | 230 | 182×257×5.8 | 30 | | |
|
| 42560525 | NW-B507-SB | B5 | 本文:上質紙・70g/m2・A罫(7mm)・30行・50枚 、表紙:透明PPシート0.6mm厚 | 230 | 182×257×5.8 | 30 | | |
|
| 42560534 | NW-B507-YG | B5 | 本文:上質紙・70g/m2・A罫(7mm)・30行・50枚 、表紙:透明PPシート0.6mm厚 | 230 | 182×257×5.8 | 30 | | |
|
| 42560568 | NW-A508-Y | A5 | 本文:上質紙・70g/m2・A罫(7mm)・26行・50枚 、表紙:透明PPシート0.6mm厚 | 150 | 148×210×5.8 | 26 | | |
|
| 42560577 | NW-A508-B | A5 | 本文:上質紙・70g/m2・A罫(7mm)・26行・50枚 、表紙:透明PPシート0.6mm厚 | 150 | 148×210×5.8 | 26 | | |
|
| 42560586 | NW-A508-V | A5 | 本文:上質紙・70g/m2・A罫(7mm)・26行・50枚 、表紙:透明PPシート0.6mm厚 | 150 | 148×210×5.8 | 26 | | |
|
| 42560595 | NW-A508-SB | A5 | 本文:上質紙・70g/m2・A罫(7mm)・26行・50枚 、表紙:透明PPシート0.6mm厚 | 150 | 148×210×5.8 | 26 | | |
|
| 42560638 | NW-A709-Y | A7 | 本文:上質紙・70g/m2・B罫(6mm)・15行・50枚 、表紙:オモテ/透明PPシート0.6mm厚、ウラ/ボール紙 | 43 | 74×105×6 | 15 | | |
|
| 42560656 | NW-A709-V | A7 | 本文:上質紙・70g/m2・B罫(6mm)・15行・50枚 、表紙:オモテ/透明PPシート0.6mm厚、ウラ/ボール紙 | 43 | 74×105×6 | 15 | | |
|
| 42560665 | NW-A709-SB | A7 | 本文:上質紙・70g/m2・B罫(6mm)・15行・50枚 、表紙:オモテ/透明PPシート0.6mm厚、ウラ/ボール紙 | 43 | 74×105×6 | 15 | | |
|
| 42560674 | NW-A709-YG | A7 | 本文:上質紙・70g/m2・B罫(6mm)・15行・50枚 、表紙:オモテ/透明PPシート0.6mm厚、ウラ/ボール紙 | 43 | 74×105×6 | 15 | | |
|
| 42560473 | NW-B507-OR | B5 | 本文:上質紙・70g/m2・A罫(7mm)・30行・50枚 、表紙:透明PPシート0.6mm厚 | 230 | 182×257×5.8 | 30 | | | |
| 42560482 | NW-B507-P | B5 | 本文:上質紙・70g/m2・A罫(7mm)・30行・50枚 、表紙:透明PPシート0.6mm厚 | 230 | 182×257×5.8 | 30 | | | |
| 42560543 | NW-A508-OR | A5 | 本文:上質紙・70g/m2・A罫(7mm)・26行・50枚 、表紙:透明PPシート0.6mm厚 | 150 | 148×210×5.8 | 26 | | | |
| 42560552 | NW-A508-P | A5 | 本文:上質紙・70g/m2・A罫(7mm)・26行・50枚 、表紙:透明PPシート0.6mm厚 | 150 | 148×210×5.8 | 26 | | | |
| 42560604 | NW-A508-YG | A5 | 本文:上質紙・70g/m2・A罫(7mm)・26行・50枚 、表紙:透明PPシート0.6mm厚 | 150 | 148×210×5.8 | 26 | | | |
| 42560613 | NW-A709-OR | A7 | 本文:上質紙・70g/m2・B罫(6mm)・15行・50枚 、表紙:オモテ/透明PPシート0.6mm厚、ウラ/ボール紙 | 43 | 74×105×6 | 15 | | | |
| 42560622 | NW-A709-P | A7 | 本文:上質紙・70g/m2・B罫(6mm)・15行・50枚 、表紙:オモテ/透明PPシート0.6mm厚、ウラ/ボール紙 | 43 | 74×105×6 | 15 | | | |
| 42560647 | NW-A709-B | A7 | 本文:上質紙・70g/m2・B罫(6mm)・15行・50枚 、表紙:オモテ/透明PPシート0.6mm厚、ウラ/ボール紙 | 43 | 74×105×6 | 15 | | | |