| 49478302 | MFGL-100 | ミラレックス100⇔ライニング鋼管104、鋼管(SGP)100A | 128 | 126.7 | 143 | 218 | | ¥16,600 | ¥12,980 | ¥14,278(税込) |
| | |
| 49478318 | MFGL-22 | ミラレックス22⇔ライニング鋼管22、鋼管(SGP)20A | 37 | 36.1 | 49 | 87.5 | | | |
| 49478327 | MFGL-28 | ミラレックス28⇔ライニング鋼管28、鋼管(SGP)25A | 45 | 42.9 | 61 | 104 | | | |
| 49478336 | MFGL-36 | ミラレックス36⇔ライニング鋼管36、鋼管(SGP)32A | 54 | 51.6 | 70 | 117 | | | |
| 49478345 | MFGL-42 | ミラレックス42⇔ライニング鋼管42、鋼管(SGP)40A | 61 | 57.6 | 77 | 133 | | | |
| 49478354 | MFGL-54 | ミラレックス54⇔ライニング鋼管54、鋼管(SGP)50A | 74 | 70.6 | 90 | 160 | | | |
| 49478363 | MFGL-70 | ミラレックス70⇔ライニング鋼管70、鋼管(SGP)65A | 91 | 88.2 | 107 | 190 | | | |
| 49478372 | MFGL-82 | ミラレックス82⇔ライニング鋼管82、鋼管(SGP)80A | 106 | 101 | 122 | 212 | | | |