| 50860443 | 2GF-01 (FGBO-PBF250V0.1A)6.4-30MM | 0.1 | 6.4×30 | | |
|
| 50860452 | 2GF-02(FGBO-PBF250V0.2A)6.4-30MM | 0.2 | 6.4×30 | | |
|
| 50860468 | 2GF-03(FGBO-PBF250V0.3A)6.4-30MM | 0.3 | 6.4×30 | | |
出荷予定:2026年4月2日 |
| 50860477 | 2GF-05(FGBO-PBF250V0.5A)6.4-30MM | 0.5 | 6.4×30 | | |
|
| 50860486 | 2GF-1 (FGBO-PBF 250V 1A)6.4-30MM | 1 | 6.4×30 | | |
|
| 50860495 | 2GF-1.5(FGBO-PBF250V1.5A)6.4-30MM | 1.5 | 6.4×30 | | |
|
| 50860504 | 2GF-10(FGBO-PBF250V10A) 6.4-30MM | 10 | 6.4×30 | | |
|
| 50860513 | 2GF-15(FGBO-PBF 250V15A)6.4-30MM | 15 | 6.4×30 | | |
|
| 50860522 | 2GF-2 (FGBO-PBF 250V 2A)6.4-30MM | 2 | 6.4×30 | | |
|
| 50860538 | 2GF-20 (FGBO 250V 20A) 6.4-30MM | 20 | 6.4×30 | | |
|
| 50860547 | 2GF-3 (FGBO-PBF 250V 3A)6.4-30MM | 3 | 6.4×30 | | |
|
| 50860556 | 2GF-30 (FGBO 250V 30A) 6.4-30MM | 30 | 6.4×30 | | |
|
| 50860565 | 2GF-4 (FGBO-PBF 250V 4A)6.4-30MM | 4 | 6.4×30 | | |
|
| 50860574 | 2GF-5 (FGBO-PBF 250V 5A)6.4-30MM | 5 | 6.4×30 | | |
|
| 50860583 | 2GF-6 (FGBO-PBF 250V 6A)6.4-30MM | 6 | 6.4×30 | | |
|
| 50860592 | 2GF-8 (FGBO-PBF 250V 8A)6.4-30MM | 8 | 6.4×30 | | |
|
| 50860608 | 2MF-03<FGMB-PBF>5.2-20MM | 0.3 | 5.2×20 | | |
|
| 50860617 | 2MF-05<FGMB-PBF>5.2-20MM | 0.5 | 5.2×20 | | |
|
| 50860626 | 2MF-1 <FGMB-PBF> 5.2-20MM | 1 | 5.2×20 | | |
|
| 50860635 | 2MF-10<FGMB-PBF> 5.2-20MM | 10 | 5.2×20 | | |
|
| 50860644 | 2MF-2 <FGMB-PBF>5.2-20MM | 2 | 5.2×20 | | |
|
| 50860653 | 2MF-3 <FGMB-PBF> 5.2-20MM | 3 | 5.2×20 | | |
|
| 50860662 | 2MF-4 <FGMB-PBF> 5.2-20MM | 4 | 5.2×20 | | |
|
| 50860678 | 2MF-5 <FGMB-PBF>5.2-20MM | 5 | 5.2×20 | | |
|
| 50860687 | 2MF-8 <FGMB-PBF>5.2-20MM | 8 | 5.2×20 | | |
|