| 51659782 | CM-31P | 5 | 約0.009(電池3V使用時) | 単3形アルカリ乾電池/ニッケル水素電池2本または専用ACアダプタ(6VAオプション) | 交流2電極方式 | (ch1)出力数/3、項目/測定値、温度、レンジ(電気伝導率/抵抗率のみ) | 自動/手動/なしの中から切換設定。(温度補償方式)直線/純水二重温度補償。基準温度25℃。温度係数0~9.99%。(任意設定) | セル定数、(温度)1点 | (電気伝導率)0~200.0μS/m、0~2.000mS/m、0~20.00mS/m、0~200.0mS/m、0~2.000S/m、0~20.00S/m、0~200.0S/m (電気抵抗率)0.05~2.000Ω・m、0~20.00Ω・m、0~200.0Ω・m、0~2.000kΩ・m、0~20.00kΩ・m、0~200.0kΩ・m、0~2.000MΩ・m、0~20.00MΩ・m (塩分(電気伝導率からのNaCl換算値))0~4.04%、(温度)-5~110.0℃ | 計器本体/(電気伝導率)±0.5%FS、(電気抵抗率)±0.5%FS、(塩分)±0.5%FS、(温度)±0.2℃ | 1000データ | (ch1)電気伝導率 | | |
|
| 51659807 | CM-31P | 10 | 約0.009(3V使用時) | 単3アルカリ乾電池/ニッケル水素電池2本または専用ACアダプタ(6VAオプション) | 交流2電極式 | 数/項目:3/測定器・温度・レンジ(電気伝導率/低効率のみ)、仕様:電気伝導率/抵抗率/塩分:0から1V FS(各レンジ)・100mV/レンジ・0から1V(0から100℃) | 自動/手動/なしの中から切換設定(塩分は自動のみ)、温度補償方式:直線/純水二重温度補償、基準温度:25℃、温度計数:0から9.99%(任意設定) | セル定数校正、温度:1点校正 | 電気伝導率:0から200.0μS/m・0から2.000mS/m・0から20.00mS/m・0から200.0mS/m・0から2.000S/m・0から20.00S/m・0から200.0S/m、電気抵抗率: 0.005から2.000Ω・m/0から20.00Ω・m/0から200.0Ω・m/0から2.000kΩ・m/0から20.00kΩ・m/0から200.0kΩ・m/0から2.000MΩ・m/0から20.00mΩ・m、塩分(NaCl):0から4.04% | 電気伝導率:±0.5%FS、電気抵抗率:±0.5%FS、塩分:±0.5%FS、温度:±0.2℃ | 1000 | ch1:電気伝導率 | | |
|
| 51659834 | CM-31P | 15 | 約0.009(3V使用時) | 単3アルカリ乾電池/ニッケル水素電池2本または専用ACアダプタ(6VAオプション) | 交流2電極式 | 数/項目:3/測定器・温度・レンジ(電気伝導率/低効率のみ)、仕様:電気伝導率/抵抗率/塩分:0から1V FS(各レンジ)・100mV/レンジ・0から1V(0から100℃) | 自動/手動/なしの中から切換設定(塩分は自動のみ)、温度補償方式:直線/純水二重温度補償、基準温度:25℃、温度計数:0から9.99%(任意設定) | セル定数校正、温度:1点校正 | 電気伝導率:0から200.0μS/m・0から2.000mS/m・0から20.00mS/m・0から200.0mS/m・0から2.000S/m・0から20.00S/m・0から200.0S/m、電気抵抗率: 0.005から2.000Ω・m/0から20.00Ω・m/0から200.0Ω・m/0から2.000kΩ・m/0から20.00kΩ・m/0から200.0kΩ・m/0から2.000MΩ・m/0から20.00mΩ・m、塩分(NaCl):0から4.04% | 電気伝導率:±0.5%FS、電気抵抗率:±0.5%FS、塩分:±0.5%FS、温度:±0.2℃ | 1000 | ch1:電気伝導率 | | |
|
| 51659868 | CM-31P | 30 | 約0.009(3V使用時) | 単3アルカリ乾電池/ニッケル水素電池2本または専用ACアダプタ(6VAオプション) | 交流2電極式 | 数/項目:3/測定器・温度・レンジ(電気伝導率/低効率のみ)、仕様:電気伝導率/抵抗率/塩分:0から1V FS(各レンジ)・100mV/レンジ・0から1V(0から100℃) | 自動/手動/なしの中から切換設定(塩分は自動のみ)、温度補償方式:直線/純水二重温度補償、基準温度:25℃、温度計数:0から9.99%(任意設定) | セル定数校正、温度:1点校正 | 電気伝導率:0から200.0μS/m・0から2.000mS/m・0から20.00mS/m・0から200.0mS/m・0から2.000S/m・0から20.00S/m・0から200.0S/m、電気抵抗率: 0.005から2.000Ω・m/0から20.00Ω・m/0から200.0Ω・m/0から2.000kΩ・m/0から20.00kΩ・m/0から200.0kΩ・m/0から2.000MΩ・m/0から20.00mΩ・m、塩分(NaCl):0から4.04% | 電気伝導率:±0.5%FS、電気抵抗率:±0.5%FS、塩分:±0.5%FS、温度:±0.2℃ | 1000 | ch1:電気伝導率 | | |
|
| 33117474 | CM-31P | 延長8 | 約0.009(3V使用時) | 単3アルカリ乾電池/ニッケル水素電池2本または専用ACアダプタ(6VAオプション) | 交流2電極式 | 数/項目:3/測定器・温度・レンジ(電気伝導率/低効率のみ)、仕様:電気伝導率/抵抗率/塩分:0から1V FS(各レンジ)・100mV/レンジ・0から1V(0から100℃) | 自動/手動/なしの中から切換設定(塩分は自動のみ)、温度補償方式:直線/純水二重温度補償、基準温度:25℃、温度計数:0から9.99%(任意設定) | セル定数校正、温度:1点校正 | 電気伝導率:0から200.0μS/m・0から2.000mS/m・0から20.00mS/m・0から200.0mS/m・0から2.000S/m・0から20.00S/m・0から200.0S/m、電気抵抗率: 0.005から2.000Ω・m/0から20.00Ω・m/0から200.0Ω・m/0から2.000kΩ・m/0から20.00kΩ・m/0から200.0kΩ・m/0から2.000MΩ・m/0から20.00mΩ・m、塩分(NaCl):0から4.04% | 電気伝導率:±0.5%FS、電気抵抗率:±0.5%FS、塩分:±0.5%FS、温度:±0.2℃ | 1000 | ch1:電気伝導率 | | |
|
| 59747321 | CM-31P | 60 | 約0.009(3V使用時) | 単3アルカリ乾電池/ニッケル水素電池2本または専用ACアダプタ(6VAオプション) | 交流2電極式 | 数/項目:3/測定器・温度・レンジ(電気伝導率/低効率のみ)、仕様:電気伝導率/抵抗率/塩分:0から1V FS(各レンジ)・100mV/レンジ・0から1V(0から100℃) | 自動/手動/なしの中から切換設定(塩分は自動のみ)、温度補償方式:直線/純水二重温度補償、基準温度:25℃、温度計数:0から9.99%(任意設定) | セル定数校正、温度:1点校正 | 電気伝導率:0から200.0μS/m・0から2.000mS/m・0から20.00mS/m・0から200.0mS/m・0から2.000S/m・0から20.00S/m・0から200.0S/m、電気抵抗率: 0.005から2.000Ω・m/0から20.00Ω・m/0から200.0Ω・m/0から2.000kΩ・m/0から20.00kΩ・m/0から200.0kΩ・m/0から2.000MΩ・m/0から20.00mΩ・m、塩分(NaCl):0から4.04% | 電気伝導率:±0.5%FS、電気抵抗率:±0.5%FS、塩分:±0.5%FS、温度:±0.2℃ | 1000 | ch1:電気伝導率 | | |
|
| 59747330 | CM-31P | 90 | 約0.009(3V使用時) | 単3アルカリ乾電池/ニッケル水素電池2本または専用ACアダプタ(6VAオプション) | 交流2電極式 | 数/項目:3/測定器・温度・レンジ(電気伝導率/低効率のみ)、仕様:電気伝導率/抵抗率/塩分:0から1V FS(各レンジ)・100mV/レンジ・0から1V(0から100℃) | 自動/手動/なしの中から切換設定(塩分は自動のみ)、温度補償方式:直線/純水二重温度補償、基準温度:25℃、温度計数:0から9.99%(任意設定) | セル定数校正、温度:1点校正 | 電気伝導率:0から200.0μS/m・0から2.000mS/m・0から20.00mS/m・0から200.0mS/m・0から2.000S/m・0から20.00S/m・0から200.0S/m、電気抵抗率: 0.005から2.000Ω・m/0から20.00Ω・m/0から200.0Ω・m/0から2.000kΩ・m/0から20.00kΩ・m/0から200.0kΩ・m/0から2.000MΩ・m/0から20.00mΩ・m、塩分(NaCl):0から4.04% | 電気伝導率:±0.5%FS、電気抵抗率:±0.5%FS、塩分:±0.5%FS、温度:±0.2℃ | 1000 | ch1:電気伝導率 | | |
|
| 59747339 | CM-31P | 120 | 約0.009(3V使用時) | 単3アルカリ乾電池/ニッケル水素電池2本または専用ACアダプタ(6VAオプション) | 交流2電極式 | 数/項目:3/測定器・温度・レンジ(電気伝導率/低効率のみ)、仕様:電気伝導率/抵抗率/塩分:0から1V FS(各レンジ)・100mV/レンジ・0から1V(0から100℃) | 自動/手動/なしの中から切換設定(塩分は自動のみ)、温度補償方式:直線/純水二重温度補償、基準温度:25℃、温度計数:0から9.99%(任意設定) | セル定数校正、温度:1点校正 | 電気伝導率:0から200.0μS/m・0から2.000mS/m・0から20.00mS/m・0から200.0mS/m・0から2.000S/m・0から20.00S/m・0から200.0S/m、電気抵抗率: 0.005から2.000Ω・m/0から20.00Ω・m/0から200.0Ω・m/0から2.000kΩ・m/0から20.00kΩ・m/0から200.0kΩ・m/0から2.000MΩ・m/0から20.00mΩ・m、塩分(NaCl):0から4.04% | 電気伝導率:±0.5%FS、電気抵抗率:±0.5%FS、塩分:±0.5%FS、温度:±0.2℃ | 1000 | ch1:電気伝導率 | | |
|
| 51659895 | CM-31P | 延長1(延長期間を数量に入力お願いします。例:延長10日⇒10) | 約0.009(3V使用時) | 単3アルカリ乾電池/ニッケル水素電池2本または専用ACアダプタ(6VAオプション) | 交流2電極式 | 数/項目:3/測定器・温度・レンジ(電気伝導率/低効率のみ)、仕様:電気伝導率/抵抗率/塩分:0から1V FS(各レンジ)・100mV/レンジ・0から1V(0から100℃) | 自動/手動/なしの中から切換設定(塩分は自動のみ)、温度補償方式:直線/純水二重温度補償、基準温度:25℃、温度計数:0から9.99%(任意設定) | セル定数校正、温度:1点校正 | 電気伝導率:0から200.0μS/m・0から2.000mS/m・0から20.00mS/m・0から200.0mS/m・0から2.000S/m・0から20.00S/m・0から200.0S/m、電気抵抗率: 0.005から2.000Ω・m/0から20.00Ω・m/0から200.0Ω・m/0から2.000kΩ・m/0から20.00kΩ・m/0から200.0kΩ・m/0から2.000MΩ・m/0から20.00mΩ・m、塩分(NaCl):0から4.04% | 電気伝導率:±0.5%FS、電気抵抗率:±0.5%FS、塩分:±0.5%FS、温度:±0.2℃ | 1000 | ch1:電気伝導率 | | | |