| 70141164 | FR5S4 | 50cm伸縮管×2本、変形エルボC×1本、給排気管固定金具×1セット、排気管断熱カバー(50cm)×1巻、ストッパーリング×3個 | 0.5 | | | |
| 70141173 | FL5S4 | 50cm伸縮管×2本、変形エルボC×1本、給排気管固定金具×1セット、排気管断熱カバー(50cm)×1巻、ストッパーリング×3個 | 0.5 | | | |
| 70141198 | FR10S4 | 1m伸縮管×2本、変形エルボC×1本、給排気管固定金具×2セット、排気管断熱カバー(1m)×1巻、ストッパーリング×3個 | 1 | | ¥12,800 | ¥11,900 | ¥13,090(税込) |
| | |
| 70141207 | FL10S4 | 1m伸縮管×2本、変形エルボC×1本、給排気管固定金具×2セット、排気管断熱カバー(1m)×1巻、ストッパーリング×3個 | 1 | | ¥14,000 | ¥13,900 | ¥15,290(税込) |
| | |
| 70141225 | FR20S4 | 1m伸縮管×2本、50cm伸縮管×4本、変形エルボC×1本、エルボ×4個、給排気管固定金具×4セット、排気管断熱カバー(2m)×1巻、ストッパーリング×11個 | 2 | | ¥25,400 | ¥24,900 | ¥27,390(税込) |
| | |
| 70141234 | FL20S4 | 1m伸縮管×2本、50cm伸縮管×4本、変形エルボC×1本、エルボ×4個、給排気管固定金具×4セット、排気管断熱カバー(2m)×1巻、ストッパーリング×11個 | 2 | | ¥27,800 | ¥26,900 | ¥29,590(税込) |
| | |
| 70141252 | FR30S4 | 1m伸縮管×4本、50cm伸縮管×4本、変形エルボC×1本、エルボ×4個、給排気管固定金具×5セット、排気管断熱カバー(2m)×1巻、ストッパーリング×13個 | 3 | | ¥32,100 | ¥31,900 | ¥35,090(税込) |
| | |
| 70141268 | FL30S4 | 1m伸縮管×4本、50cm伸縮管×4本、変形エルボC×1本、エルボ×4個、給排気管固定金具×5セット、排気管断熱カバー(2m)×1巻、ストッパーリング×13個 | 3 | | ¥35,800 | ¥34,900 | ¥38,390(税込) |
| | |
| 70141155 | FM5S4 | 50cm伸縮管×2本、変形エルボC×1本、給排気管固定金具×1セット、排気管断熱カバー(50cm)×1巻、ストッパーリング×3個 | 0.5 | | | |
| 70141182 | FM10S4 | 1m伸縮管×2本、変形エルボC×1本、給排気管固定金具×2セット、排気管断熱カバー(1m)×1巻、ストッパーリング×3個 | 1 | | | |
| 70141216 | FM20S4 | 1m伸縮管×2本、50cm伸縮管×4本、変形エルボC×1本、エルボ×4個、給排気管固定金具×4セット、排気管断熱カバー(2m)×1巻、ストッパーリング×11個 | 2 | | | |
| 70141243 | FM30S4 | 1m伸縮管×4本、50cm伸縮管×4本、変形エルボC×1本、エルボ×4個、給排気管固定金具×5セット、排気管断熱カバー(2m)×1巻、ストッパーリング×13個 | 3 | | | |