| 57625278 | MPBS733×0.5×14/18 | 1箱(3本) | 733 | 0.5 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚2mm~6mm) | アサダH60Eco | | |
|
| 57625287 | MPBS1130×0.5×14 | 1箱(5本) | 1130 | 0.5 | 14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | HiKOKI(旧日立工機)CB-10・CB-12 | | |
|
| 57625305 | MPBS1130×0.5×18 | 1箱(5本) | 1130 | 0.5 | 18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm以下) | HiKOKI(旧日立工機)CB-10・CB-12 | | |
|
| 73385393 | MPBS1130×0.5×14/18 | 1箱(5本) | 1130 | 0.5 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | HiKOKI(旧日立工機)CB-10・CB-12 | | |
|
| 73385402 | MPBS1130×0.64×14/18 | 1箱(5本) | 1130 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | 高速電機HRB-200・1130・255 | | |
|
| 73385418 | MPBS1140×0.5×14/18 | 1箱(5本) | 1140 | 0.5 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | マキタ2106(W)・2107F ・PB-180D | | |
|
| 73385427 | MPBS1140×0.64×14/18 | 1箱(5本) | 1140 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | 新ダイワRBH-120、高速電機HRB-1140、アサダ736・7721・7724 | | |
|
| 73385436 | MPBS1260×0.64×14 | 1箱(5本) | 1260 | 0.64 | 14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚6mm前後) | 新ダイワSB-120・RB10・RB-120・RB100Y、HiKOKI(旧日立工機)CB-13FA | | |
|
| 73385445 | MPBS1260×0.64×18 | 1箱(5本) | 1260 | 0.64 | 18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm以下) | 新ダイワSB-120・RB10・RB-120・RB100Y、HiKOKI(旧日立工機)CB-13FA | | |
|
| 73385454 | MPBS1260×0.64×10/14 | 1箱(5本) | 1260 | 0.64 | 10/14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚5mm~10mm) | 新ダイワSB-120・RB10・RB-120・RB100Y、HiKOKI(旧日立工機)CB-13FA | | |
|
| 73385463 | MPBS1260×0.64×14/18 | 1箱(5本) | 1260 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | 新ダイワSB-120・RB10・RB-120・RB100Y、HiKOKI(旧日立工機)CB-13FA | | |
|
| 73385472 | MPBS1635×0.64×14/18 | 1箱(5本) | 1635 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | レッキスマンティスXB-180、アサダ170・180・185・18F、マキタ180・181 | | |
|
| 73385488 | MPBS1770×0.64×14 | 1箱(5本) | 1770 | 0.64 | 14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚6mm前後) | 新ダイワRB-18 | | |
|
| 73385497 | MPBS1770×0.64×14/18 | 1箱(5本) | 1770 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | 新ダイワRB-18 | | |
|
| 57625323 | MPBS1840×0.64×14 | 1箱(5本) | 1840 | 0.64 | 14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | 日立工機CB-18、新ダイワRB180FV、レッキス185 | | |
|
| 73385506 | MPBS1840×0.64×18 | 1箱(5本) | 1840 | 0.64 | 18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm以下) | HiKOKI(旧日立工機)CB-18、新ダイワRB180FV、レッキス185 | | |
|
| 73385515 | MPBS1840×0.64×14/18 | 1箱(5本) | 1840 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | HiKOKI(旧日立工機)CB-18、新ダイワRB180FV、レッキス185 | | |
|
| 57625296 | MPBS1130×0.5×14-1P | 1箱(1本) | 1130 | 0.5 | 14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | HiKOKI(旧日立工機)CB-10・CB-12 | | |
|
| 57625314 | MPBS1130×0.5×18-1P | 1箱(1本) | 1130 | 0.5 | 18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm以下) | HiKOKI(旧日立工機)CB-10・CB-12 | | |
|
| 39887034 | MPBS1130×0.5×14/18-1P | 1箱(1本) | 1130 | 0.5 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | HiKOKI(旧日立工機)CB-10・CB-12 | | |
|
| 39887043 | MPBS1130×0.64×14/18-1P | 1箱(1本) | 1130 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | 高速電機HRB-200・1130・255 | | |
|
| 39887059 | MPBS1140×0.5×14/18-1P | 1箱(1本) | 1140 | 0.5 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | マキタ2106(W)・2107F ・PB-180D | | |
|
| 39887068 | MPBS1140×0.64×14/18-1P | 1箱(1本) | 1140 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | 新ダイワRBH-120、高速電機HRB-1140、アサダ736・7721・7724 | | |
|
| 39887077 | MPBS1260×0.64×14-1P | 1箱(1本) | 1260 | 0.64 | 14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚6mm前後) | 新ダイワSB-120・RB10・RB-120・RB100Y、HiKOKI(旧日立工機)CB-13FA | | |
|
| 39887086 | MPBS1260×0.64×18-1P | 1箱(1本) | 1260 | 0.64 | 18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm以下) | 新ダイワSB-120・RB10・RB-120・RB100Y、HiKOKI(旧日立工機)CB-13FA | | |
|
| 39887095 | MPBS1260×0.64×10/14-1P | 1箱(1本) | 1260 | 0.64 | 10/14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚5mm~10mm) | 新ダイワSB-120・RB10・RB-120・RB100Y、HiKOKI(旧日立工機)CB-13FA | | |
|
| 39887104 | MPBS1260×0.64×14/18-1P | 1箱(1本) | 1260 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | 新ダイワSB-120・RB10・RB-120・RB100Y、HiKOKI(旧日立工機)CB-13FA | | |
|
| 39887113 | MPBS1635×0.64×14/18-1P | 1箱(1本) | 1635 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | レッキスマンティスXB-180、アサダ170・180・185・18F、マキタ180・181 | | |
|
| 39887129 | MPBS1770×0.64×14-1P | 1箱(1本) | 1770 | 0.64 | 14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚6mm前後) | 新ダイワRB-18 | | |
|
| 39887138 | MPBS1770×0.64×14/18-1P | 1箱(1本) | 1770 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | 新ダイワRB-18 | | |
|
| 57625339 | MPBS1840×0.64×14-1P | 1箱(1本) | 1840 | 0.64 | 14 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | HiKOKI(旧日立工機)CB-18、新ダイワRB180FV、レッキス185 | | |
|
| 39887147 | MPBS1840×0.64×18-1P | 1箱(1本) | 1840 | 0.64 | 18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm以下) | HiKOKI(旧日立工機)CB-18、新ダイワRB180FV、レッキス185 | | |
|
| 39887156 | MPBS1840×0.64×14/18-1P | 1箱(1本) | 1840 | 0.64 | 14/18 | 鋳鉄管、ガス管、大中径ステンレス管(肉厚4mm~6mm) | HiKOKI(旧日立工機)CB-18、新ダイワRB180FV、レッキス185 | | |
|