| 50240407 | SK06AR-101W | 6A | 1b×2 | AC100 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | |
|
| 50240416 | SK06AR-110W | 6A | 1a×2 | AC100 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | |
|
| 50240425 | SK06AR-201W | 6A | 1b×2 | AC200 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | |
|
| 50240434 | SK06AR-210W | 6A | 1a×2 | AC200 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | |
|
| 50240443 | SK06AR-401W | 6A | 1b×2 | AC400 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | |
|
| 50240452 | SK06AR-410W | 6A | 1a×2 | AC400 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | |
|
| 50246402 | SK06LRE01W | 6A | 1b×2 | DC24 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | |
|
| 50247626 | SK09AR-101W | 9A | 1b×2 | AC100 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50247635 | SK09AR-110W | 9A | 1a×2 | AC100 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50247644 | SK09AR-201W | 9A | 1b×2 | AC200 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50247653 | SK09AR-210W | 9A | 1a×2 | AC200 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50247662 | SK09AR-401W | 9A | 1b×2 | AC400 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50247671 | SK09AR-410W | 9A | 1a×2 | AC400 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50247687 | SK09AR-E01W | 9A | 1b×2 | AC24 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50247696 | SK09AR-E10W | 9A | 1a×2 | AC24 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50253542 | SK09LR-E01W | 9A | 1b×2 | DC24 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50253551 | SK09LR-E10W | 9A | 1a×2 | DC24 | (200-240V)1.5・(380-440V)3.7・(500-550V)3.7 | (200-240V)9・(380-440V)9・(500-550V)7 | | |
|
| 50254784 | SK12AR-101W | 12A | 1b×2 | AC100 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50254793 | SK12AR-110W | 12A | 1a×2 | AC100 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50254802 | SK12AR-201W | 12A | 1b×2 | AC200 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50254811 | SK12AR-210W | 12A | 1a×2 | AC200 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50254827 | SK12AR-401W | 12A | 1b×2 | AC400 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50254836 | SK12AR-410W | 12A | 1a×2 | AC400 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50254845 | SK12AR-H01W | 12A | 1b×2 | AC110 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50254854 | SK12AR-H10W | 12A | 1a×2 | AC110 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50260707 | SK12LR-B01W | 12A | 1b×2 | DC12 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50260716 | SK12LR-B10W | 12A | 1a×2 | DC12 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50260725 | SK12LR-E01W | 12A | 1b×2 | DC24 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50260734 | SK12LR-E10W | 12A | 1a×2 | DC24 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50260743 | SK12LR-F01W | 12A | 1b×2 | DC48 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50260752 | SK12LR-F10W | 12A | 1a×2 | DC48 | (200-240V)2.2・(380-440V)5.5・(500-550V)5.5 | (200-240V)12・(380-440V)12・(500-550V)9 | | |
|
| 50246384 | SK06LRB01W | 6A | 1b×2 | DC12 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | | |
| 50246393 | SK06LRB10W | 6A | 1a×2 | DC12 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | | |
| 50246411 | SK06LRE10W | 6A | 1a×2 | DC24 | (200-240V)0.75・(380-440V)2.2・(500-550V)2.7 | (200-240V)6・(380-440V)6・(500-550V)5 | | | |