| 35053963 | 0~100℃ スリ下50mm | 0~100 | スリ下:50 | | ¥37,000 | ¥36,980 | ¥40,678(税込) |
| |
|
| 35053988 | 0~200℃ スリ下50mm | 0~200 | スリ下:50 | | ¥41,000 | ¥39,980 | ¥43,978(税込) |
| |
|
| 35054024 | 0~360℃ スリ下50mm | 0~360 | スリ下:50 | | ¥45,000 | ¥44,980 | ¥49,478(税込) |
| |
|
| 35054049 | 0~100℃ スリ下100mm | 0~100 | スリ下:100 | | ¥40,000 | ¥39,980 | ¥43,978(税込) |
| |
|
| 35054067 | 0~200℃ スリ下100mm | 0~200 | スリ下:100 | | ¥46,000 | ¥45,980 | ¥50,578(税込) |
| |
|
| 35054103 | 0~360℃ スリ下100mm | 0~360 | スリ下:100 | | ¥49,000 | ¥48,980 | ¥53,878(税込) |
| |
|
| 35053979 | 0~100℃ スリ下35mm | 0~100 | スリ下:35 | | | |
| 35053997 | 0~200℃ スリ下35mm | 0~200 | スリ下:35 | | | |
| 35054006 | 0~300℃ スリ下50mm | 0~300 | スリ下:50 | | | |
| 35054015 | 0~300℃ スリ下35mm | 0~300 | スリ下:35 | | | |
| 35054033 | 0~360℃ スリ下35mm | 0~360 | スリ下:35 | | | |
| 35054058 | 0~100℃ スリ下85mm | 0~100 | スリ下:85 | | | |
| 35054076 | 0~200℃ スリ下85mm | 0~200 | スリ下:85 | | | |
| 35054085 | 0~300℃ スリ下100mm | 0~300 | スリ下:100 | | | |
| 35054094 | 0~300℃ スリ下85mm | 0~300 | スリ下:85 | | | |
| 35054119 | 0~360℃ スリ下85mm | 0~360 | スリ下:85 | | | |