 | 41749323 | SMOA10 | 10×R1/2 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
 | 41749339 | SMOA13 | 13×R1/2 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
 | 41749348 | SMOA132 | 13×R3/4 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
 | 41749357 | SMOA16 | 16×R1/2 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
 | 41749366 | SMOA162 | 16×R3/4 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
 | 41749375 | SMOA20 | 20×R3/4 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
 | 41749384 | SMOA13G | 13×G1/2 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|