| 41749454 | SPF10 | 10×G1/2 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
| 41749463 | SPF13 | 13×G1/2 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
| 41749479 | SPF132 | 13×G3/4 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
| 41749488 | SPF16 | 16×G1/2 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
| 41749497 | SPF162 | 16×G3/4 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|
| 41749506 | SPF20 | 20×G3/4 | 0 ~20℃以下:.50、~40℃以下:1.25、~60℃以下:0.95、~70℃ 以下:0.85、~80℃以下:0.75、~90℃以下:0.70、~95℃以下:0.65 | | |
|