| 42671284 | T-No.420T | 115 | 27 | 420m/s | | ¥39,000 | ¥38,980 | ¥42,878(税込) |
| |
|
| 42671293 | T-No.380T | 115 | 32 | 380m/s | | ¥27,900 | ¥26,980 | ¥29,678(税込) |
| |
|
| 42671309 | T-No.355T | 115 | 37 | 355m/s | | ¥21,200 | ¥19,980 | ¥21,978(税込) |
| |
|
| 42671318 | T-No.330T | 115 | 42 | 330m/s | | ¥18,300 | ¥17,980 | ¥19,778(税込) |
| |
|
| 42671327 | T-No.305T | 115 | 48 | 305m/s | | ¥14,500 | ¥13,980 | ¥15,378(税込) |
| |
|
| 42671336 | T-No.280T | 115 | 56 | 280m/s | | ¥12,900 | ¥11,980 | ¥13,178(税込) |
| |
|
| 42671345 | T-No.255T | 115 | 60 | 255m/s | | |
|
| 42671354 | T-No.230T | 115 | 65 | 230m/s | | |
|
| 42671363 | T-No.200T | 115 | 72 | 200m/s | | |
|
| 42671379 | T-No.180T | 115 | 86 | 180m/s | | |
|
| 42671388 | T-No.150T | 115 | 114 | 150m/s | | |
|
| 42671397 | T-No.135T | 115 | 133 | 135m/s | | |
|
| 42671406 | T-No.120T | 115 | 149 | 120m/s | | |
|
| 42671415 | T-No.100T | 115 | 183 | 100m/s | | |
|
| 42671424 | T-No.90T | 115 | 211 | 90m/s | | |
|
| 42671433 | T-No.80T | 115 | 246 | 80m/s | | |
|