| 47105319 | 3412.0117.22. | 1袋(10個) | 32AC/63DC | 1.5 | 50(@32VAC/DC) | 1.6×0.8×0.6 | | |
|
| 47105364 | 3402.0004.11 | 1袋(100個) | 63AC/DC | 0.1 | 50(@63VAC/DC) | 7.4×3.1×2.6 | | |
|
| 47105398 | 3404.0049.11 | 1袋(10個) | 125AC/DC | 0.125 | 100(@125VAC/DC) | 7.4×3.1×2.6 | | |
|
| 47105407 | 3413.0216.22. | 1セット(1000個) | 32AC/63DC | 1 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | |
|
| 47105477 | 3410.0021.01 | 1袋(20個) | 125AC/DC | 0.2 | 300(@125VDC)、50(@125VAC) | 3.2×1.55×1.55 | | |
|
| 47105504 | 3413.0119.22. | 1袋(10個) | 32AC/63DC | 2 | 50(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | |
|
| 47105513 | 3413.0219.22. | 1セット(1000個) | 32AC/63DC | 2 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | |
|
| 47105529 | 3413.0219.22. | 1袋(10個) | 32AC/63DC | 2 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | |
|
| 47105565 | 3403.0269.23 | 1袋(10個) | 277AC/250DC | 0.315 | 1500(@277VaC)、1500(@250VDC) | 15.4×5.35×5.35 | | |
|
| 47105608 | 3413.0222.22 | 1袋(10個) | 32AC/63DC | 4 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | |
|
| 47105653 | 7010.9790.63 | 1個 | 125AC/DC | 0.5 | 300(@125VAC/DC) | Φ2×7 | | |
|
| 47105687 | 3402.0045.11 | 1袋(10個) | 63AC/DC | 0.5 | 50(@63VAC/DC) | 7.4×3.1×2.6 | | |
|
| 47105723 | 7010.9880.63 | 1袋(10個) | 63AC/125DC | 5 | 300(@63VAC) | Φ2×7 | | |
|
| 47105739 | 3402.0017.11 | 1袋(100個) | 63AC/DC | 5 | 50(@63VAC/DC) | 7.4×3.1×2.6 | | |
|
| 47105757 | 3404.2464.22 | 1袋(10個) | 250AC/125DC | 0.63 | 100(@250VAC)、100(@125VDC) | 11.3×4.2×4 | | |
|
| 47105766 | 3404.0008.11 | 1個 | 125AC/DC | 0.63 | 100(@125VAC/DC) | 7.4×3.1×2.6 | | |
|
| 47105784 | 3413.0214.22 | 1袋(10個) | 32AC/63DC | 0.63 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | |
|
| 47105818 | 3402.0003.11 | 1袋(10個) | 63AC/DC | 0.063 | 50(@63VAC/DC) | 7.4×3.1×2.6 | | |
|
| 47105863 | 3413.0326.22 | 1セット(1000個) | 32AC/63DC | 7 | 100(@32VAC)、100(@63VDC) | 3.2×1.6×0.6 | | |
|
| 47105879 | 3413.0326.22 | 1袋(10個) | 32AC/63DC | 7 | 100(@32VAC)、100(@63VDC) | 3.2×1.6×0.6 | | |
|
| 47105346 | 3413.0218.22. | 1セット(1000個) | 32AC/63DC | 1.6 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105355 | 3413.0218.22. | 1袋(10個) | 32AC/63DC | 1.6 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105468 | 3410.0021.01 | 1袋(100個) | 125AC/DC | 0.2 | 300(@125VDC)、50(@125VAC) | 3.2×1.55×1.55 | | | |
| 47105495 | 3413.0119.22. | 1セット(1000個) | 32AC/63DC | 2 | 50(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105599 | 3413.0222.22 | 1セット(1000個) | 32AC/63DC | 4 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105617 | 3410.0240.01 | 1袋(100個) | 63AC/125DC | 4 | 50(@125VDC)、50(@63VaC) | 3.2×1.55×1.55 | | | |
| 47105635 | 3404.0045.11 | 1袋(100個) | 125AC/DC | 0.5 | 100(@125VAC/DC) | 7.4×3.1×2.6 | | | |
| 47105644 | 3410.0027.01 | 1袋(100個) | 125AC/DC | 0.5 | 300(@125VDC)、50(@125VAC) | 3.2×1.55×1.55 | | | |
| 47105793 | 3404.0003.11 | 1袋(100個) | 125AC/DC | 0.063 | 100(@125VAC/DC) | 7.4×3.1×2.6 | | | |
| 47105809 | 3402.0003.11 | 1袋(100個) | 63AC/DC | 0.063 | 50(@63VAC/DC) | 7.4×3.1×2.6 | | | |
| 47105836 | 3412.0114.22 | 1袋(10個) | 32AC/63DC | 0.75 | 50(@32VAC/DC) | 1.6×0.8×0.6 | | | |
| 47105854 | 3413.0114.22. | 1袋(10個) | 32AC/63DC | 0.75 | 50(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105276 | 3413.0116.22. | 1セット(1000個) | 32AC/63DC | 1.25 | 50(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105285 | 3413.0217.22. | 1セット(1000個) | 32AC/63DC | 1.25 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105294 | 3413.0217.22. | 1袋(10個) | 32AC/63DC | 1.25 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105303 | 3412.0117.22. | 1セット(1000個) | 32AC/63DC | 1.5 | 50(@32VAC/DC) | 1.6×0.8×0.6 | | | |
| 47105328 | 3413.0117.22. | 1セット(1000個) | 32AC/63DC | 1.5 | 50(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105337 | 3413.0117.22. | 1袋(10個) | 32AC/63DC | 1.5 | 50(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105373 | 3402.0040.11 | 1袋(100個) | 63AC/DC | 10 | 50(@63VAC/DC) | 7.4×3.1×2.6 | | | |
| 47105389 | 3404.0049.11 | 1袋(100個) | 125AC/DC | 0.125 | 100(@125VAC/DC) | 7.4×3.1×2.6 | | | |
| 47105416 | 3413.0120.22. | 1セット(1000個) | 32AC/63DC | 2.5 | 50(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105425 | 3413.0220.22. | 1セット(1000個) | 32AC/63DC | 2.5 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105434 | 3413.0220.22. | 1袋(10個) | 32AC/63DC | 2.5 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105443 | 3412.0120.22. | 1セット(1000個) | 32AC/DC | 2.5 | 50(@32VAC/DC) | 1.6×0.8×0.6 | | | |
| 47105459 | 3412.0120.22. | 1袋(10個) | 32AC/DC | 2.5 | 50(@32VAC/DC) | 1.6×0.8×0.6 | | | |
| 47105486 | 3413.0009.22 | 1セット(1000個) | 125AC/63DC | 0.2 | 10(@125VAC)、100(@32VAC)、100(@63VDC) | 3.2×1.6×1.6 | | | |
| 47105538 | 3413.0221.22. | 1セット(1000個) | 32AC/63DC | 3.15 | 63(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |
| 47105547 | 3412.0122.22. | 1セット(1000個) | 32AC/DC | 3.5 | 50(@32VAC/DC) | 1.6×0.8×0.6 | | | |
| 47105556 | 3412.0122.22. | 1袋(10個) | 32AC/DC | 3.5 | 50(@32VAC/DC) | 1.6×0.8×0.6 | | | |
| 47105574 | 3413.0121.22. | 1セット(1000個) | 32AC/63DC | 3 | 50(@32VAC)、50(@63VDC) | 3.2×1.6×0.6 | | | |