| 47107035 | 34.6005 | 1袋(10個) | 250AC | 0.125 | 35 | Φ8.5×8.5 | | |
|
| 47107044 | 34.6606 | 1袋(10個) | 250AC | 0.125 | 35(@250VAC) | Φ8.5×8.5 | | |
|
| 47107087 | 34.6608 | 1袋(10個) | 250AC | 0.2 | 35(@250VAC) | Φ8.5×8.5 | | |
|
| 47107096 | 34.6008 | 1袋(10個) | 250AC | 0.25 | 35 | Φ8.5×8.5 | | |
|
| 47107105 | 34.6009 | 1袋(10個) | 250AC | 0.315 | 35 | Φ8.5×8.5 | | |
|
| 47107114 | 34.661 | 1袋(10個) | 250AC | 0.315 | 35(@250VAC) | Φ8.5×8.5 | | |
|
| 47107148 | 34.601 | 1袋(10個) | 250AC | 0.4 | 35 | Φ8.5×8.5 | | |
|
| 47107166 | 34.6611 | 1袋(10個) | 250AC | 0.4 | 35(@250VAC) | Φ8.5×8.5 | | |
|
| 47107184 | 34.4216 | 1袋(10個) | 125AC/DC | 0.5 | 100(@125VAC/DC) | Φ6.4×8.8 | | |
|
| 47107218 | 34.6602 | 1袋(10個) | 250AC | 0.05 | 35(@250VAC) | Φ8.5×8.5 | | |
|
| 47107236 | 34.6613 | 1袋(10個) | 250AC | 0.63 | 35(@250VAC) | Φ8.5×8.5 | | |
|
| 47107279 | 34.6603 | 1袋(10個) | 250AC | 0.063 | 35(@250VAC) | Φ8.5×8.5 | | |
|
| 47107288 | 34.6013 | 1袋(10個) | 250AC | 0.8 | 35 | Φ8.5×8.5 | | |
|
| 47107069 | 34.6607 | 1袋(10個) | 250AC | 0.16 | 35(@250VAC) | Φ8.5×8.5 | | | |
| 47107078 | 34.6007 | 1袋(10個) | 250AC | 0.2 | 35 | Φ8.5×8.5 | | | |
| 47107193 | 7100.1012.13 | 1袋(10個) | 250AC | 0.5 | 35(@250VAC/DC)、10000(@125VAC) | 11.5×8×5 | | | |
| 47107227 | 34.6012 | 1袋(10個) | 250AC | 0.63 | 35 | Φ8.5×8.5 | | | |
| 47107254 | 7010.6300.13 | 1袋(5個) | 125AC/DC | 0.063 | 300(@125VAC/DC) | Φ2.36×8 | | | |
| 47107315 | 34.6604 | 1袋(10個) | 250AC | 0.08 | 35(@250VAC) | Φ8.5×8.5 | | | |
| 47107053 | 34.6006 | 1袋(10個) | 250AC | 0.16 | 35 | Φ8.5×8.5 | | | |
| 47107123 | 7100.1010.13 | 1袋(10個) | 250AC | 0.315 | 35(@250VAC/DC)、10000(@125VAC) | 11.5×8×5 | | | |
| 47107139 | 0034.4545 | 1袋(1000個) | 125AC/DC | 0.4 | 100(@125VAC/DC) | Φ6.4×8.8 | | | |
| 47107157 | 0034.6040 | 1袋(100個) | 250AC | 0.4 | 35 | Φ8.5×8.5 | | | |
| 47107175 | 0034.7311 | 1袋(750個) | 250AC | 0.4 | 50(@250VAC) | Φ8.5×8.5 | | | |
| 47107209 | 7100.1062.13 | 1袋(10個) | 250AC | 0.5 | 35(@250VAC/DC)、10000(@125VAC) | 11.5×8×5 | | | |
| 47107245 | 0034.6713 | 1袋(100個) | 250AC | 0.63 | 35(@250VAC) | Φ8.5×8.5 | | | |
| 47107263 | 34.6002 | 1袋(10個) | 250AC | 0.063 | 35 | Φ8.5×8.5 | | | |
| 47107297 | 0034.6974 | 1袋(750個) | 250AC | 0.8 | 100(@250VAC) | Φ8.5×8.5 | | | |
| 47107306 | 34.6003 | 1袋(10個) | 250AC | 0.08 | 35 | Φ8.5×8.5 | | | |
| 47107324 | 0034.7204 | 1袋(100個) | 250AC | 0.08 | 50(@250VAC) | Φ8.5×8.5 | | | |