仕様機能:電源●併用:ZRS-8480 LEDライトバー●長さ:200.7mm●Connector Cables for ZRS Rigid LED Light Bars. A range of input and joiner connector cables from JKL Components, designed for use with their ZRS series of LED strips. They provide a simple and easy-to-use connection method between strips or to the power supply. ZCH-101-J This is a joiner connector featuring a connector at each end of the cable. It enables you to join two rigid LED strips together. ZCH-200-I This is a power connector which attaches to the LED strip via a connector. Attached wire leads then provide easy connection to your chosen power supply.RoHS指令(10物質対応)対応内容量1袋(10個)