| 52971224 | D-KEN13用 コレット単品2.5mm | 2.5 | | |
|
| 52971233 | D-KEN13用 コレット単品3.0mm | 3 | | |
|
| 52971249 | D-KEN13用 オプションコレット単品3.5mm | 3.5 | | |
|
| 52971258 | D-KEN13用 コレット単品4.0mm | 4 | | |
|
| 52971267 | D-KEN13用 オプションコレット単品4.5mm | 4.5 | | |
|
| 52971276 | D-KEN13用 コレット単品5.0mm | 5 | | |
|
| 52971285 | D-KEN13用 オプションコレット単品5.5mm | 5.5 | | |
|
| 52971294 | D-KEN13用 コレット単品6.0mm | 6 | | |
|
| 52971303 | D-KEN13用 コレット単品7.0mm | 7 | | |
|
| 52971319 | D-KEN13用 コレット単品8.0mm | 8 | | |
|
| 52971328 | D-KEN13用 コレット単品9.0mm | 9 | | |
|
| 52971337 | D-KEN13用 コレット単品10.0mm | 10 | | |
|
| 52971346 | D-KEN13用 コレット単品11.0mm | 11 | | |
|
| 52971355 | D-KEN13用 コレット単品12.0mm | 12 | | |
|
| 52971364 | D-KEN13用 コレット単品13.0mm | 13 | | |
|