非接触電圧検出器 RS PRO(167645)

非接触電圧検出器 RS PRO(167645) - RS PRO
仕様
インジケータタイプ = 電圧
バッテリタイプ = 単四
可聴音 = あり
電源 = 電池
安全カテゴリ = CAT III 1000 V
寸法 = 17 (Dia.) x 146mm
重量 = 40g
直径 = 17mm
長さ = 146mm
最大検出電圧 = 1000V ac
動作温度 Max = +50℃
安全カテゴリ電圧 = 1000V
Will NOT detect cables behind buried plaster, buried trunking etc. and will not detect output from safety isolation transformers with earthed secondary centre tap. The unit should be checked for correct operation using a known voltage before use. 2 AAA batteries ; instructions. RS PRO Volt Stick Non Contact Voltage Indicator. Volt Stick is a pen style non-contact voltage detector from our high quality RS PRO brand. Able to safely check the presence of an AC voltage within cables, wall sockets and fuses junction boxes, conveniently no current flow is needed for operation. Ergonomically designed the tester features a convenient battery cap, soft curved grip for comfort, with a clip for pocket or tool bag storage. Other features include a visible LED, acoustic buzzer and auto power off saving essential battery life. Features and Benefits:. Tip glows red and the audible sounder activates when a voltage is detected Locates breaks in cables Detects blown fuses inside plugs or fuse holders Distinguish between live and neutral wires in both single and 3 phase supplies Identifies voltage-carrying cables in junction boxes Identifies faulty inline switches Locates faulty lamps in series connections Complies with IEC 61010-1 CAT III 1000 V. Frequently asked questions:. What is a non-contact voltage tester used for Voltage testers or detectors are used to check the flow of current through a circuit. They can be used to check safety, or to ensure equipment is functioning correctly. They can also test for the current strength, whether the circuit is grounded correctly or to ensure no current is flowing at all so that work can be begin on the circuit. How do non-contact voltage testers work Also known as a voltage detector, voltage tester pens, sensors or test pens. They allow the user to test electrical conductors without touching them. Non-contact testers are the safest and easiest way to detect electric fields or voltage. Voltage testers utilise what is called capacitive coupling, the user holding the instrument provides a ground reference. The tester then detects changing electric field around the object or objects conducting an AC current. (Alternating current) Simply put, the user and the tester pen when near the electrical conductor will cause a small current to flow through the tester from the source, this is how it detects AC voltage.
内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
直流電圧(V)
交流電圧(V)
抵抗(Ω)
寸法(幅W×高さH×奥行D)(mm)
質量(g)
電源
幅(mm)
奥行(mm)
高さ(mm)
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
54597069167645-1k--40バッテリ17-146
オープン
5,598
6,158(税込)
7日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

テスタ(マルチメータ)」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする