仕様最大周波数 40MHz
最小周波数 1 μHz
最大周波数(トライアングル、ランプ) 1MHz
最大サンプリング周波数 1.2Gsps
最小パルス列繰り返しレート 16.3ns
分解能 1 μHz
任意波形 あり
モデル番号(P) T3AFG40 です
Teledyne LeCroy T3AF Waveform Generators. The T3AFG range of waveform generators from Teledyne LeCroy are brilliant testing and debugging tools. These T3AFG are both arbitrary and function generators packed into one. This range packs great features such as DDS technology, wide range of modulation functions, remote control support and outstanding build quality.Teledyne LeCorys T3AFG models come with dual functionality handle. This handle can double up as stand also with rotation over the unit. ;b>Features and Benefits: ;/b>. Improved debugging Deep memory, wide range of modulation types, high resolutions, high bandwidth, built in arbitrary waveforms and user defined waveforms3.5" 4.3" Display. (T3AFG40+ includes touchscreen)Sample rate up to 1.2 GS/sUSB for mass storageLAN port on channel models Sweep output Sine, Square, Triangle or Arbitrary waveforms Frequency resolution of 1uHzHandle doubles up as standWaveform types include DC. ;b>Applications: ;/b>. The T3AFG waveform generators are used in wide array of applications in multitude of different industries. The waveform generator is vital piece of equipment for any professional who is designing, testing or repairing electronic equipment. Some of the most common are;Educational demonstrations Engineering DebuggingElectronic design AutomoTUVe. ;b>Why Teledyne LeCroy ;/b>. Teledyne LeCroy oscilloscopes and probes have been designed, manufactured and tested to the highest standards. This ensures high reliability and quality. In the unlikely event, you experience any problems all Teledyne LeCroy digital oscilloscopes are covered by 3-year manufactures warranty and probes 1-year warranty.