曜日別特売

Megger マルチメータ用 テストリードキット(6231-592)

Megger マルチメータ用 テストリードキット(6231-592) - MEGGER
仕様
リードタイプ = テストリードキット
コネクタ タイプ = ワニ口クリップ
安全カテゴリ電圧 = 300V
安全カテゴリ = CAT IV 300 V
安全カテゴリレベル = CAT IV
Instructions, mains plug test leads, 3-wire test lead set with crocodile clips, 8 x AA alkaline batteries, neck strap. LT310 ; 320 Non Tripping Loop Tester Accessories. Two non-tripping loop impedance testers that comply with EN61557 part 3 for testing, measureing or monotoring of protective measures. RCDs rated 30mA or greater are not tripped, even electronic RCDs 3-wire low current non tripping loop test measure 0.01Ω to 2kΩ (autoranging) with resolution 0.01Ω up to 10Ω Two wire high -current test is selctable where RCD connection is not an issue 1A to 23kA prospective fault current (PSCC) display LED indication of correct supply and test lead connection 3-phase safe - will not be damaged if connected across phases 100V to 280V suitable for single-phase testing Supply voltage measurement range Clear 20mm high digit LCD display with analogue arc bargraph Tough rubber armoured case with self contained cover that locks away underneath the instrument during use Designed to hang comfortably around the neck when in "hands free" use Easy-to-use with colour coded ranges to help in the test range selection Safety input terminal interlock - prevents unsafe connection of test leads Safety lockout prevents the test from operating when the circuit voltage is >280V (LT310) or >480V (LT320) Meets the requirements of BSEN 61010-1 for safe connection t a 440V Installation Category III supply (300V Phase to Earth) Weatherproof to IP54. LT320 model additional features:. 50V to 480V operating range allows single and three-phase testing 25Hz to 450Hz frequency measurement range Phase rotation indicator Max Zs display R1+R2 is calculated and displayed Backlit display and range selection ideal for low light environments
内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
適合機種
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
546106586231-592全般
オープン
15,980
17,578(税込)
7日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

テスタ(マルチメータ)」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする