仕様コンタクト材質 = ニッケル銀合金
ジョー開口 = 25.4mm
長さ = 60mm
Meuller Small Angled Nose J.S. Popper Telecom Clip with Single Spike. Small angled nose J.S. Popper telecom test clip with a single spike attached via a hexagonal screw. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a single spike to pierce insulation. This telecom clip is 66.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer.