仕様コンタクト材質 = ニッケル銀合金
ジョー開口 = 25.4mm
長さ = 66.4mm
Meuller Large Angled Nose J.S. Popper Telecom Clip with Bed of Nails and Single Spike. Large angled nose J.S. Popper telecom clip with bed of nails and single spike. This telecom clip has corrosion resistant nickel silver jaws which open to a maximum of 25.4mm and is equipped with a single spike and a bed of nails to pierce insulation. This telecom clip is 66.4mm in length and is supplied with a brass screw, nut and washer and a bronze star washer. Stock number ; 714-8304 714-8304 is supplied without mounting hardware and stock number ; 714-8308 714-8308 is fitted with a banana jack.