ヒルシュマン マルチメータ用 テストプローブキット, 1m

ヒルシュマン マルチメータ用 テストプローブキット, 1m - Hirschmann Test & Measurement
仕様
リードタイプ テストプローブキット
コネクタ タイプ スプリングロードピン
リード長 1m
許容電流値 16A
安全カテゴリ電圧 1000V
安全カテゴリ CAT II 1000 V, CAT III 1000 V
動作温度 Min -15℃
動作温度 Max +70℃
安全カテゴリレベル CAT II, CAT III
Hirschmann Test Measurement Multimeter Safety Probe Set. Brought to you by Hirschmann Test Measurement, safety test probe set conforming to IEC 1010 safety requirements. The sharp contact tips can penetrate the insulation and oxide layers and are protected by removable safety caps. Contact area also duals as 4mm plug so they may be connected to any 4mm standard socket. Assemblies are m long and cable is mm? PVC. Rated to 1000V CAT II, a.c./16A. All models are highly reliable and excellent quality. Features and Benefits. Sharp probe tips for ease of use Durable and long lasting Connects to any mm standard socket 1000 CAT II. What are test leads These leads are connecting cables which are used specifically for Multimeters, attaching test probe to the end will allow the user to measure the required voltage, current or electrical resistance. As it assists operation with multimeter, at least two of these types of electrical values are measured. What are test probes Connecting to multimeters, set of test probes will measure the device or target for an accurate reading, such as voltage or current. Due to the flexibility and quality produced by Hirschmann Test Measurement, each probe provides much-needed precision. What are the differences between safety categories For protection, safety categories are an important attribute which must be taken into consideration for any electronic test equipment. With any category (i.e CAT II, CAT III), higher voltage will indicate higher level of protection. As an example, test probe providing CAT III 1000 V, provides higher degree of protection than CAT III 600 probe.
RoHS指令(10物質対応)対応内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
適合機種
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
54615558972337002全般
オープン
4,998
5,498(税込)
7日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

テスタ(マルチメータ)」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする