セット内容ソケット(6角):3.5・4・4.5・5・5.5・6・7・8・9・10・11・12・13・14mm
ディープソケット(6角):8・10・11・12・13mm
ラチェットハンドル:143mm
ドライバーハンドル:150mm
エクステンションバー:50・100・150mm
T型スライドハンドル:100mm
ユニバーサルジョイント:35mm
ビットアダプター:六角対辺1/4”
(+)ビット:#1・#3
(-)ビット:4・5・6mm
Hexビット:3・4・5・6mm
仕様ドライバーハンドル:150mm差込角(inch)1/4アズワン品番65-2166-68内容量1組