| 70148813 | PIN5560S | 111 | 5.5 | 8A-75~95、8A-70L~75L、8A-70L150~75L150、8AD-65L200~8AD-95L200 | 60 | | | |
| 70148768 | PIN5039S | 56 | 4.8 | 6A-33~36、6A-38L~46L、6A-3217~4121、6A-30T~35T、6A-41L150~46L150、6AD-38L100~46L100 | 39 | | | |
| 70148777 | PIN5043S | 62 | 4.8 | 6A-38~55、6A-50L~55L、6A-50L150、6A38T~41T | 43 | | | |
| 70148786 | PIN5544S | 76 | 5.5 | 8A-17~34、8A-19L~32L、8A-32T~35T、8AH-17~32、AE80-150~400、AA812、8A-17B~21、5B、8A-3517~4121、8AH-17H~36H、8ED-4121・4121L・4121A、8AH-S21~S27 | 44 | | | |
| 70148795 | PIN5547S | 88 | 5.5 | 8A-35、8A-35L~46L、8A-41L150~46L150、AJ805、8AD-46L200~55L200、8A-38T~41T、AJ80 | 47 | | | |
| 70148804 | PIN5550S | 93 | 5.5 | 8A-36~71、8A-50L~65L、8AH-36、6A-50L150~65L150 | 50 | | | |