 | 73538737 | BB-10 | 1900B、M1900G、4300A、4301、6400NB、9030、9500B | | |
|
 | 73538746 | BB-11 | M9500G、9500N、9500H、9501、9505、9500NS、9500、9500HS、5000SB | | |
|
 | 73538755 | BB-12 | M4300SG、M4300SVG、DD2011、M6510SG、MDP3720G、MHP1020G、M9035SG、BO4510、BO4530 | | |
|
 | 73538764 | BB-13 | M5600G・M5800G・4200N・5601N・5600NB・5800NB・GA5000・9005・9005N・4103KB | | |
|
 | 73538773 | BB-14 | M5600AG、M5800AG、3003A、4100NB、4100NC、5601N-A、5600NB-A、5800NB-A、5602A、5802A | | |
|
 | 73538789 | BB-15 | M5011G、M5012G、M5014G、1804K、1805N、1806B、3800N、2412N、2414、2416S、SC3501 | | |
|