| 77367064 | TDSP-06PP (0.6m Phone/Phone) | 0.3 | Phone/Phone | | |
|
| 77367073 | TDSP-10PP (1m Phone/Phone) | 1 | Phone/Phone | | |
|
| 77367089 | TDSP-15PP (1.5m Phone/Phone) | 5 | Phone/Phone | | |
|
| 77367098 | TDSP-10SC2(1m スピコンタイプ×2) | 1 | スピコンタイプ/スピコンタイプ | | |
|
| 77367107 | TDSP-10SCP(1mスピコンタイプ/Phone) | 1 | スピコンタイプ/Phone | | |
|