出力電圧商用運転時:100Vmode: AC100V±2%、 110Vmode: AC110V±2%、 115Vmode: AC115V±2%、 120Vmode: AC120V±2%
バックアップ時:100Vmode: AC100V±2%、 110Vmode: AC110V±2%、 115Vmode: AC115V±2%、 120Vmode: AC120V±2%
対応OSWindows 10、Windows 8.1、Windows 8、Windows Server 2012 R2、Windows Storage Server 2012 R2、Windows Server 2012、Windows Storage Server 2012、Windows 7、Windows Vista(Ultimate/Business/Home Premium/Home Basic)、Windows Server 2008 R2、Windows Storage Server 2008 R2、Windows Server 2008、Windows Storage Server 2008、
Windows Server2003、Windows Server2003 x64 Editions、Windows XP、Windows XP Professional x64 Edition
Windows NT4.0
Linux
Mac OS X v10.9/v10.8/v10.7/v10.6/v10.5、Mac OS X Server v10.9/v10.8/v10.7/v10.6/v10.5
Unix
VMware ESXi Ver5.5 Update2/5.5/5.1/5.0、VMware vSphere Ver4、VMware ESXi Ver4、VMware ESX Ver4.1、VMware ESXi Ver4.1
VMware vCenter Server Ver6.0/5.5(HA構成専用)
出力周波数(Hz)(商用運転時)同期モード時:入力周波数に同期、 非同期モード時:50/60±0.5(バックアップ運転時)50/60±0.5
(バックアップ運転時)50/60±0.5
インターフェースシリアル通信(RS232C):D-sub9ピン
接点信号入出力
寿命期待:8年(超長寿命)
周囲温度20℃の場合