| 12034017 | MAX-DA-AL-40Ax25A | 1.1/2×1" | DA15 10 | 54 | 36.7 | 24 | 118 | カプラー:1.1/2 | 1" | | | |
| 12034026 | MAX-DA-AL-40Ax50A | 1.1/2×2" | DA15 20 | 54 | 63 | 46 | 132 | カプラー:1.1/2 | 2" | | | |
| 12034035 | MAX-DA-AL-50Ax40A | 2"×1.1/2 | DA20 15 | 63.8 | 53.4 | 36.5 | 138 | カプラー:2” | 1.1/2 | | | |
| 12034044 | MAX-DA-AL-50Ax80A | 2"×3" | DA20 30 | 63.8 | 91.5 | 73 | 145 | カプラー:2” | 3" | | | |
| 12034060 | MAX-DA-AL-50Ax100A | 2"×4" | DA20 40 | 63.8 | 119.5 | 98 | 171 | カプラー:2” | 4" | | ¥17,850 | ¥12,980 | ¥14,278(税込) |
| | |
| 12034069 | MAX-DA-AL-80Ax40A | 3"×1.1/2 | DA30 15 | 92.2 | 53.4 | 36.5 | 148 | カプラー:3” | 1.1/2 | | | |
| 12034078 | MAX-DA-AL-80Ax50A | 3"×2" | DA30 20 | 92.2 | 63 | 46 | 154 | カプラー:3” | 2" | | | |
| 12034087 | MAX-DA-AL-80Ax100A | 3"×4" | DA30 40 | 92.2 | 119.5 | 98 | 175 | カプラー:3” | 4" | | ¥18,900 | ¥13,980 | ¥15,378(税込) |
| | |
| 12034096 | MAX-DA-AL-100Ax50A | 4"×2" | DA40 20 | 120.2 | 63 | 46 | 160 | カプラー:4" | 2" | | | |
| 12034105 | MAX-DA-AL-100Ax80A | 4"×3" | DA40 30 | 120.2 | 91.5 | 73 | 163.5 | カプラー:4" | 3" | | ¥18,200 | ¥12,980 | ¥14,278(税込) |
| | |
| 12034114 | MAX-DA-AL-100Ax150A | 4"×6" | DA40 60 | 120.2 | 176 | 152.5 | 176 | カプラー:4" | 6" | | ¥31,300 | ¥21,980 | ¥24,178(税込) |
| | |
| 12034130 | MAX-DA-AL-150Ax100A | 6"×4" | DA60 40 | 176.5 | 119.5 | 98 | 140 | カプラー:6" | 4" | | ¥29,200 | ¥19,980 | ¥21,978(税込) |
| | |