| 21138454 | AS-1AB | AS1002FS□-23A、AS1002FS□-04A、AS1002FS□-06A、 AS1002FS□-01A、 AS1002FS□-03A | 長ねじボルト×2、マニホールド取付用アダプタAS-10A×3、六角ナット(M3)×4、平座金(M3) ×4 | 4連 | AS-1AB | 72 | | |
|
| 21138470 | AS-2AB | AS1002FS□-07A | 長ねじボルト×2、マニホールド取付用アダプタAS-10A×3、六角ナット(M3)×4、平座金(M3) ×4 | 4連 | AS-2AB | 90 | | |
|
| 21138479 | AS-3AB | AS1002FS□-23A、AS1002FS□-04A、 AS1002FS□-01A、 AS1002FS□-03A | 長ねじボルト×2、マニホールド取付用アダプタAS-10A×5、六角ナット(M3)×4、平座金(M3) ×4 | 6連 | AS-3AB | 104 | | |
|
| 21138488 | AS-4AB | AS1002FS□-06A、AS1002FS□-07A | 長ねじボルト×2、マニホールド取付用アダプタAS-10A×5、六角ナット(M3)×4、平座金(M3) ×4 | 6連 | AS-4AB | 114 | | |
|
| 21138497 | AS-5AB | AS1002FS□-23A、AS1002FS□-04A、 AS1002FS□-01A、 AS1002FS□-03A | 長ねじボルト×2、マニホールド取付用アダプタAS-10A×7、六角ナット(M3)×4、平座金(M3) ×4 | 8連 | AS-5AB | 135 | | |
|
| 21138506 | AS-6AB | AS1002FS□-06A、AS1002FS□-07A | 長ねじボルト×2、マニホールド取付用アダプタAS-10A×7、六角ナット(M3)×4、平座金(M3) ×4 | 8連 | AS-6AB | 143 | | |
|
| 21138515 | AS-7AB | AS1002FS□-23A、AS1002FS□-04A、 AS1002FS□-01A、 AS1002FS□-03A | 長ねじボルト×2、マニホールド取付用アダプタAS-10A×9、六角ナット(M3)×4、平座金(M3) ×4 | 10連 | AS-7AB | 167 | | |
|
| 21138524 | AS-8AB | AS1002FS□-06A | 長ねじボルト×2、マニホールド取付用アダプタAS-10A×9、六角ナット(M3)×4、平座金(M3) ×4 | 10連 | AS-8AB | 170 | | |
|
| 21138540 | AS-23AB | AS1002FS□-07A | 長ねじボルト×2、マニホールド取付用アダプタAS-10A×9、六角ナット(M3)×4、平座金(M3) ×4 | 10連 | AS-23AB | 180 | | |
|
| 21138549 | AS-9AB | AS2002FS□-04A、AS2002FS□-06A、 AS2002FS□-03A、AS2002FS□-07A | 長ねじボルト×2、マニホールド取付用アダプタAS-20A×3、六角ナット(M3)×4、平座金(M3) ×4 | 4連 | AS-9AB | 90 | | |
|
| 21138558 | AS-10AB | AS2002FS□-04A、AS2002FS□-06A、 AS2002FS□-03A、AS2002FS□-07A | 長ねじボルト×2、マニホールド取付用アダプタAS-20A×5、六角ナット(M3)×4、平座金(M3) ×4 | 6連 | AS-10AB | 135 | | |
|
| 21138567 | AS-11AB | AS2002FS□-04A、AS2002FS□-06A、 AS2002FS□-03A、AS2002FS□-07A | 長ねじボルト×2、マニホールド取付用アダプタAS-20A×7、六角ナット(M3)×4、平座金(M3) ×4 | 8連 | AS-11AB | 180 | | |
|
| 21138576 | AS-12AB | AS2002FS□-04A、AS2002FS□-06A、 AS2002FS□-03A、AS2002FS□-07A | 長ねじボルト×2、マニホールド取付用アダプタAS-20A×9、六角ナット(M3)×4、平座金(M3) ×4 | 10連 | AS-12AB | 220 | | |
|