| 28544567 | XND0690SLLE9 | 器具品番NDS28923S+LED電源品番NNK06011NLE9の組合せ | 0.9 | 60形 | 【定格電圧100V時、200V時、242V時】5.3 | 3000 | | |
|
| 28544506 | XND0690SVLE9 | 器具品番NDS28922S+LED電源品番NNK06010NLE9の組合せ | 0.9 | 60形 | 【定格電圧100V時、200V時、242V時】4.2 | 3500 | | |
|
| 28544497 | XND0690SWLE9 | 器具品番NDS28921S+LED電源品番NNK06010NLE9の組合せ | 0.9 | 60形 | 【定格電圧100V時、200V時、242V時】4.2 | 4000 | | |
|
| 28544680 | XND1590SWLJ9 | 器具品番NDS28921S+LED電源品番NNK16001NLJ9組合せ | 0.9 | 150形 | 【定格電圧100V時、200V時、242V時】11.6 | 4000 | | ¥45,800 | ¥14,980 | ¥16,478(税込) |
| |
|
| 28544689 | XND1590SWRY9 | 器具品番NDS28921S+LED電源品番NNK16001NRY9組合せ | 1.1 | 150形 | 【定格電圧100V時、200V時、242V時】12.9 | 4000 | | ¥46,000 | ¥17,980 | ¥19,778(税込) |
| |
|
| 28544515 | XND0690SNLE9 | 器具品番NDS28920S+LED電源品番NNK06010NLE9の組合せ | 0.9 | 60形 | 【定格電圧100V時、200V時、242V時】4.2 | 5000 | | |
|