| 28819125 | NC-3011/ネイビー/ピンク/S+SK23021K90 | ネイビー/ピンク | S | 112 | 41 | 62 | | | |
| 28819134 | NC-3011/ネイビー/ピンク/M+SK23021K90 | ネイビー/ピンク | M | 116 | 43 | 64 | | | |
| 28819150 | NC-3011/ネイビー/ピンク/L+SK23021K90 | ネイビー/ピンク | L | 120 | 45 | 66 | | | |
| 28819159 | NC-3011/ネイビー/ピンク/2L+SK23021K90 | ネイビー/ピンク | 2L | 124 | 47 | 68 | | | |
| 28819168 | NC-3011/ネイビー/ピンク/3L+SK23021K90 | ネイビー/ピンク | 3L | 132 | 49 | 70 | | | |
| 28819177 | NC-3011/ライトシルバー/ブラック/S+SK23021K90 | ライトシルバー/ブラック | S | 112 | 41 | 62 | | | |
| 28819186 | NC-3011/ライトシルバー/ブラック/M+SK23021K90 | ライトシルバー/ブラック | M | 116 | 43 | 64 | | | |
| 28819195 | NC-3011/ライトシルバー/ブラック/L+SK23021K90 | ライトシルバー/ブラック | L | 120 | 45 | 66 | | | |
| 28819204 | NC-3011/ライトシルバー/ブラック/2L+SK23021K90 | ライトシルバー/ブラック | 2L | 124 | 47 | 68 | | | |
| 28819220 | NC-3011/ライトシルバー/ブラック/3L+SK23021K90 | ライトシルバー/ブラック | 3L | 132 | 49 | 70 | | | |
| 28819229 | NC-3011/ライトシルバー/ブラック/4L+SK23021K90 | ライトシルバー/ブラック | 4L | 140 | 51 | 70 | | | |
| 28819238 | NC-3011/ライトシルバー/ブラック/5L+SK23021K90 | ライトシルバー/ブラック | 5L | 148 | 53 | 70 | | | |
| 28819247 | NC-3011/ネイビー/ホワイト/S+SK23021K90 | ネイビー/ホワイト | S | 112 | 41 | 62 | | | |
| 28819256 | NC-3011/ネイビー/ホワイト/M+SK23021K90 | ネイビー/ホワイト | M | 116 | 43 | 64 | | | |
| 28819265 | NC-3011/ネイビー/ホワイト/L+SK23021K90 | ネイビー/ホワイト | L | 120 | 45 | 66 | | | |
| 28819274 | NC-3011/ネイビー/ホワイト/2L+SK23021K90 | ネイビー/ホワイト | 2L | 124 | 47 | 68 | | | |
| 28819290 | NC-3011/ネイビー/ホワイト/3L+SK23021K90 | ネイビー/ホワイト | 3L | 132 | 49 | 70 | | | |
| 28819299 | NC-3011/ネイビー/ホワイト/4L+SK23021K90 | ネイビー/ホワイト | 4L | 140 | 51 | 70 | | | |
| 28819308 | NC-3011/ネイビー/ホワイト/5L+SK23021K90 | ネイビー/ホワイト | 5L | 148 | 53 | 70 | | | |
| 28819317 | NC-3011/ブラック/ライムグリーン/S+SK23021K90 | ブラック/ライムグリーン | S | 112 | 41 | 62 | | | |
| 28819326 | NC-3011/ブラック/ライムグリーン/M+SK23021K90 | ブラック/ライムグリーン | M | 116 | 43 | 64 | | | |
| 28819335 | NC-3011/ブラック/ライムグリーン/L+SK23021K90 | ブラック/ライムグリーン | L | 120 | 45 | 66 | | | |
| 28819344 | NC-3011/ブラック/ライムグリーン/2L+SK23021K90 | ブラック/ライムグリーン | 2L | 124 | 47 | 68 | | | |
| 28819360 | NC-3011/ブラック/ライムグリーン/3L+SK23021K90 | ブラック/ライムグリーン | 3L | 132 | 49 | 70 | | | |
| 28819369 | NC-3011/ブラック/ライムグリーン/4L+SK23021K90 | ブラック/ライムグリーン | 4L | 140 | 51 | 70 | | | |
| 28819378 | NC-3011/ブラック/ライムグリーン/5L+SK23021K90 | ブラック/ライムグリーン | 5L | 148 | 53 | 70 | | | |
| 28819387 | NC-3011/ブラック/レッド/S+SK23021K90 | ブラック/レッド | S | 112 | 41 | 62 | | | |
| 28819396 | NC-3011/ブラック/レッド/M+SK23021K90 | ブラック/レッド | M | 116 | 43 | 64 | | | |
| 28819405 | NC-3011/ブラック/レッド/L+SK23021K90 | ブラック/レッド | L | 120 | 45 | 66 | | | |
| 28819414 | NC-3011/ブラック/レッド/2L+SK23021K90 | ブラック/レッド | 2L | 124 | 47 | 68 | | | |
| 28819430 | NC-3011/ブラック/レッド/3L+SK23021K90 | ブラック/レッド | 3L | 132 | 49 | 70 | | | |
| 28819439 | NC-3011/ブラック/レッド/4L+SK23021K90 | ブラック/レッド | 4L | 140 | 51 | 70 | | | |
| 28819448 | NC-3011/ブラック/レッド/5L+SK23021K90 | ブラック/レッド | 5L | 148 | 53 | 70 | | | |