色ブラック適合車種【KAWASAKI】ER-6F (2006-2012),ER-6N (2005-2016),GPX600R (1988-1999),GPZ500S (1994-2003),GTR1400 (2007-2012),【KL】E500 (1996-2007),【KL】V1000 (2004-2005),NINJA 125 (2019-2023),NINJA 250R (2008-2012),NINJA 300 (2013-2017),VERSYS 1000 (2012-2012),VULCAN S (2015-2023),VULCAN S CAFE (2017-2022),Z1000 (2003-2012),Z1000SX (2011-2012),Z125 (2019-2023),Z250SL (2015-2016),Z300 (2015-2017),Z750 (2007-2012),Z750R (2011-2012),Z750S (2005-2006),ZR7S (2001-2003),ZRX1200R (1997-2006),ZRX1200S (2001-2007),ZX-12R (2000-2006),ZX-6R (1998-2012),ZZR1200 (2002-2005),ZZR1400 (2006-2020)【KTM】RC125 (2014-2021),RC390 (2014-2019)内容量1個