 | 53479240 | LZB-93057XW | 節電モード機能付(明るさ約70%)、初期照度補正機能付(維持光束80%)平均消費電力は消費電力の約90%です。 | | |
|
 | 53479267 | LZB-93058XW | 節電モード機能付(明るさ約70%)、初期照度補正機能付(維持光束80%)平均消費電力は消費電力の約90%です。 | | |
|
 | 53479276 | LZB-92584XW | 節電モード機能付(明るさ約70%)、初期照度補正機能付(維持光束80%) 平均消費電力は消費電力の約90%です。 | | |
|
 | 53479285 | LZB-92585XW | 節電モード機能付(明るさ約70%)、初期照度補正機能付(維持光束80%) 平均消費電力は消費電力の約90%です。 | | |
|
 | 53479294 | LZB-92588XW | 節電モード機能付(明るさ約70%)、初期照度補正機能付(維持光束80%) 平均消費電力は消費電力の約90%です。 | | |
|
 | 53479380 | LZB-92587XW | 節電モード機能付(明るさ約70%)、初期照度補正機能付(維持光束80%) 平均消費電力は消費電力の約90%です。 | | |
|
 | 53479389 | LZB-92586XW | 節電モード機能付(明るさ約70%)、初期照度補正機能付(維持光束80%) 平均消費電力は消費電力の約90%です。 | | |
|
 | 53479398 | LZB-92589XW | 節電モード機能付(明るさ約70%)、初期照度補正機能付(維持光束80%) 平均消費電力は消費電力の約90%です。 | | |
|
 | 53479416 | LZB-92590XW | 節電モード機能付(明るさ約70%)、初期照度補正機能付(維持光束80%) 平均消費電力は消費電力の約90%です。 | | |
|