The Murata 3 display digit, and self-powered standard red LED AC line voltage monitor has input voltage range is 85-264Vac at 47-63Hz.Operating temperature(degC) -25℃ to 60℃ Safety Approval UL/CSA/IEC1010-1 Humidity 0% to 95% Measurement Type Average-Responding AC Volts