| 62948526 | KPBF12J | 1個 | | |
|
| 62948535 | KPBF12JLG | 1個 | | |
|
| 62948544 | KPBF16J | 1個 | | |
|
| 62948560 | KPBF16JLG | 1個 | | |
|
| 62948569 | KPBF22J | 1個 | | |
|
| 62948578 | KPBF22JLG | 1個 | | |
|
| 62948587 | KPBF28J | 1個 | | |
|
| 62948596 | KPBF28JLG | 1個 | | |
|
| 62948605 | KPBF36J | 1個 | | |
|
| 62948614 | KPBF36JLG | 1個 | | |
|
| 62948630 | KPBF42J | 1個 | | |
|
| 62948639 | KPBF54J | 1個 | | |
|
| 62951186 | KPBF12LG | 1巻(30m) | | ¥30,300 | ¥25,980 | ¥28,578(税込) |
| |
|
| 62951195 | KPBF16LG | 1巻(30m) | | ¥36,000 | ¥29,980 | ¥32,978(税込) |
| |
|
| 62951204 | KPBF22LG | 1巻(20m) | | ¥32,600 | ¥27,980 | ¥30,778(税込) |
| |
|
| 62951220 | KPBF28LG | 1巻(20m) | | ¥45,600 | ¥38,980 | ¥42,878(税込) |
| |
|
| 62951229 | KPBF36LG | 1巻(15m) | | ¥47,700 | ¥39,980 | ¥43,978(税込) |
| |
|