色[カラー]:ブラック
サイズ:1.5インチボール
重量[グラム]:73g
材質[素材]:高強度複合材(High strength composite)
内容量[数量]:1個
備考:U字クランプの取り付けには別途インチ工具(7/16inchレンチ)が必要です。
特記事項:この商品はCサイズ(1.5インチボール)規格です。他のボールサイズとの互換性はありません。
適合機種:【Honeywell/ハネウェル】 Xenon 1900g (mounts to bottom of 【Honeywell/ハネウェル】 CCB) Xenon 1902g (mounts to bottom of 【Honeywell/ハネウェル】 CCB) Xenon 1902g-bf (mounts to bottom of 【Honeywell/ハネウェル】 CCB)


