Telemecanique Inductive Proximity Sensors XS Flat form (block)
Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objects
This inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mm
Inductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)
Styles Available
Flush and Non-Flush (shielded and non-shielded)
Short and long body
PNP and NPN versions (compatible with PLCs and controllers)
2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)
How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surface
When metal enters this field, a change occurs in the oscillating amplitude
This, in turn, changes the sensor output, showing you and equipment that metal has been sensed
Inductive proximity sensors are suitable for use most industries
Inductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m Applications
Railway, Mobile equipment, Lifts and escalators, Hoisting
Material handling, conveying, logistics
Material working, machine tools, Packaging
Food and beverage, Pharmaceutical, Robotics
XS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)
XS7 Sensor
General Purpose
Flat form (block) 40 x 40 x 15
Size 15 mm
Fixed body, Flush mountable
Plastic (PBT), PBT Front
Discrete signal, 3-wire
Output 1 NO, DC circuit, PNP
4 pins M12 remote male connector, (0.15 m cable length)
[Us] rated supply voltage 12 to 24 V dc
Front detection
1 LED, yellow output
Depth 15 mm
Height 40 mm
Width 40 mm
IP67 double insulation conforming to IEC 60529
CE marked
Certificates
UL, CSA, C-Tick, Ecolab.