OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensors
IM AC inductive detectors feature high technology in a small size
The integrated ASIC chip enables digital comparison after the manufacturing process is complete
Saving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loads
The interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrations
For the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote