セット内容:11本組、5.5×7(A:5.4、B:5.9、C:11.3、D:13.5、L:165)、8×10(A:5.9、B:6.4、C:14、D:16、L:185)、9×11(A:6.4、B:7.8、C:16.2、D:18.4、L:195)、10×12(A:6.4、B:8、C:16.2、D:18.4、L:196)、12×14(A:7.5、B:8、C:19.8、D:21.8、L:220) 、14×17(A:8.4、B:9.9、C:26.6、D:27.7、L:250) 、16×18(A:9.9、B:10.8、C:26.6、D:27.7、L:250) 、17×19(A:10、B:10.8、C:26.6、D:27.7、L:250) 、19×22 (A:10.9、B:11.9、C:28、D:32、L:270) 、24×27(A:12.8、B:13.4、C:34、D:39、L:360) 、30×32 (A:16、B:16.8、C:42.8、D:46.3、L:420)。12ポイント。40°タイプ。ツールロール付。


