直径 = 9.5mm
併用可能製品 = 5 mm LED
実装タイプ = ねじ
Panel Mount LED Lampholders. Panel mounting LED holders for two lead 3mm and 5mm LEDs. These brass LED holders have a chrome, black or white anodised finish. LEDs are held in place by a push-fit nylon base for 3mm types or a screw-in nylon base for 5mm types. The 5mm focussing reflector types have a recessed parabolic shroud which focuses the light output. The bottom half of the holder unscrews to allow insertion of the LED. Sealed types give protection to IP66.