| 81707720 | AEA800F-24-N | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81707729 | AEA800F-24-T5 | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81707738 | AEA800F-36-N | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81707747 | AEA800F-36-T5 | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81707756 | AEA800F-48-N | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|
| 81707765 | AEA800F-48-T5 | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|
| 81707774 | AEA800F-24-R3 | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81707790 | AEA800F-36-R3 | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81707799 | AEA800F-48-R3 | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|
| 81707808 | AEA800F-30-N | ACIN 100/230V:20.4(ピーク43.5)/27.2(ピーク58) | ACIN 100V:0.98typ(Io=20.4A)/ACIN 230V:0.95typ(Io=27.2A) | ACIN 100V:20/40typ(Io=20.4A)/ACIN 230V:40/40typ(Io=27.2A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=20.4A)/ACIN 230V:3.7typ(Io=27.2A) | 816 | | |
|
| 81707817 | AEA800F-24 | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81707826 | AEA800F-36 | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81707835 | AEA800F-48 | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|
| 81707844 | AEA800F-30 | ACIN 100/230V:20.4(ピーク43.5)/27.2(ピーク58) | ACIN 100V:0.98typ(Io=20.4A)/ACIN 230V:0.95typ(Io=27.2A) | ACIN 100V:20/40typ(Io=20.4A)/ACIN 230V:40/40typ(Io=27.2A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=20.4A)/ACIN 230V:3.7typ(Io=27.2A) | 816 | | |
出荷予定:2026年6月中旬 |
| 81707860 | AEA800F-24-CN | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81707869 | AEA800F-36-CN | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81707878 | AEA800F-48-CN | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|
| 81707887 | AEA800F-24-R3TN | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81707896 | AEA800F-36-R3TN | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81707905 | AEA800F-48-R3TN | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|
| 81707914 | AEA800F-24-C | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81707930 | AEA800F-36-C | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81707939 | AEA800F-48-C | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|
| 81707948 | AEA800F-24-J | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81707957 | AEA800F-24-T | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81707966 | AEA800F-36-J | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81707975 | AEA800F-36-T | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81707984 | AEA800F-48-J | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|
| 81708000 | AEA800F-48-T | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|
| 81708009 | AEA800F-24-P5 | ACIN 100/230V:25.5(ピーク54.3)/34(ピーク72.5) | ACIN 100V:0.98typ(Io=25.5A)/ACIN 230V:0.95typ(Io=34A) | ACIN 100V:20/40typ(Io=25.5A)/ACIN 230V:40/40typ(Io=34A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=25.5A)/ACIN 230V:3.7typ(Io=34A) | 816 | | |
|
| 81708018 | AEA800F-36-P5 | ACIN 100/230V:17(ピーク36.3)/22.7(ピーク48.4) | ACIN 100V:0.98typ(Io=17A)/ACIN 230V:0.95typ(Io=22.7A) | ACIN 100V:20/40typ(Io=17A)/ACIN 230V:40/40typ(Io=22.7A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=17A)/ACIN 230V:3.7typ(Io=22.7A) | 817 | | |
|
| 81708027 | AEA800F-48-P5 | ACIN 100/230V:12.7(ピーク27.2)/17(ピーク36.3) | ACIN 100V:0.98typ(Io=12.7A)/ACIN 230V:0.95typ(Io=17A) | ACIN 100V:20/40typ(Io=12.7A)/ACIN 230V:40/40typ(Io=17A)[再投入間隔3秒以上] | ACIN 100V:6.6typ(Io=12.7A)/ACIN 230V:3.7typ(Io=17A) | 816 | | |
|