Manually Operated Valves
Stainless steel bodied manually operated and panel mounted 3/2 and 5/2 valves
Spool valve with metal to metal sealing Hardened stainless steel valve body Working pressure -0.95 → 10 bar Ambient temperature range -15 → 80 ℃ Maximum particle size 5μm Oil content of compressed air 5 mg/m ^3 → 25 mg/m ^3