RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.